Venstar T1045 5+2 Day Programmable Digital Thermostat (Heat Pump Only) Zoom

Venstar T1045 5+2 Day Programmable Digital Thermostat (Heat Pump Only)

SKU:T1045

Brand: Venstar

Venstar
Qty Price
$53.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
2

Specs

Application: Heat Pump
Stages:
?
2 Heat/1 Cool
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Vertical
Options: Large Display
Color: White

Description for Venstar T1045

Extremely simple to operate and features a large, easy to read digital display.

Features:

  • Battery or system powered
  • 2-Heat/1-Cool
  • Non-programmable
  • For use with heat pumps
  • Extremely simple to operate and features a large, easy to read digital display
  • Compatible with 4 wire systems
  • It's sleek styling and white color blend beautifully into any decor

Venstar T1045 5+2 Day Programmable Digital Thermostat (Heat Pump Only)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons