Venstar T1050 5+2 Day Programmable Digital Thermostat Zoom

Venstar T1050 5+2 Day Programmable Digital Thermostat

SKU:T1050

Brand: Venstar

Venstar
Qty Price
$45.00
/ each
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Programmability: 5-2 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Large Buttons
Large Display
Password Lockout
Color: White
Height: 3.05"
Width: 3.05"
Depth (Inches): 1"

Description for Venstar T1050

Small but mighty, this simple model offers a very large display with a continuous backlight making it extremely easy to read and use.

Features:

  • Autochangeover - automatically switches between heating and cooling as needed
  • LED indicator glows green or red to indicate cooling or heating
  • Controls temperature to within 1 degree of set point
  • One of All 2-stage cooling, 2-stage heating for use with gas/electric, heat pump or hydronic system
  • All programming and set points stored in non-volatile memory
  • Thermostat locking - set points can only adjusted by authorized individuals when this feature is on
  • Works with 4 or 5 wires (no common necessary)
  • This 5+2 day programmable thermostat has up to 4 time periods per day.
  • It is extremely simple to operate with extra large display and large, soft buttons.
  • Featuring auto changeover, 2-Stage Heat/2-Stage Cool for use with gas/electrics, heat pumps, electric & hydronic heat.

Venstar T1050 5+2 Day Programmable Digital Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Venstar T1050 5+2 Day Programmable Digital Thermostat
 
4.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

80%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Great Service

By Asel

from Tampa, FL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Venstar T1050 5+2 Day Programmable Digital Thermostat:

        The unit did not work but they were very prompt to send a new one and no addtional shipping charges. I highly recommend thees guys!

        • Was this a gift?:
        • No
         
        4.0

        exactly as stated

        By rich

        from tampa, fl.

        Verified Buyer

        Comments about Venstar T1050 5+2 Day Programmable Digital Thermostat:

        Everything about the purchase was perfect. The descriptions to the details in the wiring and the manual were all available.
        Only wish shipping was faster. I was ok with ground but it took days until you got it out the door.

         
        1.0

        Not same as Totaline

        By Molddog

        from Portland, ME

        Comments about Venstar T1050 5+2 Day Programmable Digital Thermostat:

        Replaced old Totaline trying to get new Totaline P474-2150. Totaline held date and time if lost power. Venstar T1050 does NOT hold date and time. Venstar did not make apples to apples. NOT THE SAME.

         
        5.0

        I would buy this product again no "?"

        By mike

        from Toledo, Ohio

        Verified Buyer

        Comments about Venstar T1050 5+2 Day Programmable Digital Thermostat:

        First time buyer at this retailer loved the product and service !!!!!

         
        5.0

        Venstar T1050 - Replacement for Totaline

        By CG

        from South Dakota

        Verified Buyer

        Comments about Venstar T1050 5+2 Day Programmable Digital Thermostat:

        The Venstar T1050 is a good replacement for the old Totaline model. Same shape, size, footprint and form factor.

        It would be nice to have more features such as auto fan control but-that said it has more features than the Totaline did.

        Displaying reviews 1-5

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • Venstar T1050 5+2 Day Programmable Digital Thermostat

          Q:

          is this compatible with carrier thermostat model: 33cssn2-fc?
          Asked on 1/5/2015 by ohanaluna from Reston, VA

          1 answer

          • CUSTOMER CARE

            A:

            yes

            Answered on 1/15/2015 by Supplyhouse Staff from New York
        • Venstar T1050 5+2 Day Programmable Digital Thermostat

          Q:

          Hi, we have a Totaline P474-1050. The buttons on the control panel are getting bad. Will I be able to use the Venstar T1050 front plate as a replacement without having to rewire anything.

          Thanks,

          Dave Barnes
          Asked on 1/3/2015 by davidb7244

          1 answer

          • CUSTOMER CARE

            A:

            no, even the same models often can not be swapped like that, since the pins may not line up.

            Answered on 1/9/2015 by Supplyhouse Staff from New York
        Displaying questions 1-2

        Do you have a question about this product?