Venstar T1100REC Wireless Digital Thermostat Receiver Zoom

Venstar T1100REC Wireless Digital Thermostat Receiver

SKU:T1100REC

Brand: Venstar

Venstar
Qty Price
$93.60
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Wireless
Large Display
Color: White
Stages:
?
2 Heat/2 Cool
Width: 4.75"
Height: 3.25"
Depth (Inches): 1.31"
Accessory For: T1100RF

Description for Venstar T1100REC

Enjoy the convenience of a completely wireless remote control model that is easy to operate with many features; maximum comfort with minimum effort.
Features:

  • Completely wireless - receiver can be mounted at unit or at old thermostat location
  • Up to 4 thermostats can be used with one receiver
  • Transmits through walls and floors - range up to 500 feet in clear air
  • Transmits at 418MHz using pulse code modulation - won't interfere with other wireless systems
  • Uses two AA lithium batteries
  • 7 day programmable with 4 time periods per day and copy command
  • Large, easy to read display with Thermaglow? backlight
  • 64 house codes allow installation of up to 64 systems within transmit range
  • Base Station Receiver for wireless thermostast can be mounted at HVAC unit or at old thermostat's location.
  • Up to 4 base stations can be used with each thermostat


  • Note: Sender is required for unit to function

    Venstar T1100REC Wireless Digital Thermostat Receiver

    REVIEW SNAPSHOT®

    by PowerReviews
    Venstar T1100REC Wireless Digital Thermostat Receiver
     
    4.0

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    67%

    of respondents would recommend this to a friend.

    Reviewed by 3 customers

    Sort by

    Displaying reviews 1-3

    Back to top

     
    5.0

    Great Item

    By KJpublisher

    from Cobleskill, NY

    Verified Buyer

    Comments about Venstar T1100REC Wireless Digital Thermostat Receiver:

    Easy install, using the ACC0436, easy connect to the Transmitter and heating control unit. NO CON S.

     
    3.0

    Confusing instructions

    By Marmot

    from CO

    Verified Buyer

    Comments about Venstar T1100REC Wireless Digital Thermostat Receiver:

    The brochure did not indicate that I needed and isolation relay to install this product. This caused extra expense and travel time to install this device. The manufacturer will only reply to e-mail and it took me over six hours to get support, the additional relay and interpretation of their documentation to install this system. It was the most difficult thermostat installation that I have ever done. It worked well once I got everything lined up and programmed.

     
    4.0

    works great

    By Nickname

    from Akron,OH

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Venstar T1100REC Wireless Digital Thermostat Receiver:

          Thanks to the combo of the RT1100REC and RT1100RF I am now able to control the temp. of my HVAC based on various temp. pickup locations around the house.
          It cures having the thermostat's location being poorly chosen when the house was built.

          • Was this a gift?:
          • No

          Displaying reviews 1-3

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          Get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • Venstar T1100REC Wireless Digital Thermostat Receiver

            Q:

            A recent review mentioned that an isolation relay was required for the installation. Is this required for every installation? What specifically makes this a requirement? I want to know if I need it prior to making the purchase.
            Asked on 12/29/2014 by Vern from Chicago, IL

            1 answer

            • VERIFIED BUYER

              A:

              I have a conventional furnace / Air Conditioner. This replaced a previous digital one. I used nothing special to wire this up and have had installed for a few years now.

              Answered on 12/29/2014 by Anonymous
          Displaying question 1

          Do you have a question about this product?