Venstar T1100RF Wireless Digital Thermostat Sender Zoom

Venstar T1100RF Wireless Digital Thermostat Sender

SKU:T1100RF

Brand: Venstar

Venstar
Qty Price
$99.00
/ each
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Vertical
Options: Wireless
Large Display
Color: White
Stages:
?
2 Heat/2 Cool
Width: 3.25"
Height: 4.75"
Depth (Inches): 1.25"
Accessory For: T1100REC
Humidity Control: Yes
Wireless: Yes

Description for Venstar T1100RF

Enjoy the convenience of a completely wireless remote control model that is easy to operate with many features; maximum comfort with minimum effort.
Features:

  • Completely wireless - receiver can be mounted at unit or at old thermostat location
  • Up to 4 thermostats can be used with one receiver
  • Transmits through walls and floors - range up to 500 feet in clear air
  • Transmits at 418MHz using pulse code modulation - won't interfere with other wireless systems
  • Uses two AA lithium batteries
  • 7 day programmable with 4 time periods per day and copy command
  • Large, easy to read display with Thermaglow? backlight
  • 64 house codes allow installation of up to 64 systems within transmit range
  • Wireless remote control
  • One of All 2-stage heat, 2-stage cool for use with gas/electric, heat pumps, electric & hydronic heat
  • Copy command


  • Note: Receiver is required for unit to function

    Venstar T1100RF Wireless Digital Thermostat Sender

    REVIEW SNAPSHOT®

    by PowerReviews
    Venstar T1100RF Wireless Digital Thermostat Sender
     
    4.0

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    67%

    of respondents would recommend this to a friend.

    Reviewed by 3 customers

    Sort by

    Displaying reviews 1-3

    Back to top

     
    3.0

    Confusing Advanced Programming

    By Marmot

    from Colorado

    Verified Buyer

    Comments about Venstar T1100RF Wireless Digital Thermostat Sender:

    Setting the House Code to match the Receiver was not intuitive. It caused problems and delays in the installation.

     
    4.0

    Met all expectations

    By Bobolopi

    from Rockville, MD

    Verified Buyer

    Comments about Venstar T1100RF Wireless Digital Thermostat Sender:

    We have 4 furnaces/AC units for 4 zones in our house. The originally installed thermostats didn't work so well so we installed these. They were simple to install and worked as performed. Would be nice if they were also controllable from our iPhones though. Nest or other such products wouldn't have worked in this setting.

     
    5.0

    Great if you cant run wires

    By MM on LI

    from Melville NY

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Venstar T1100RF Wireless Digital Thermostat Sender:

          This is the solution to putting in a thermostat in an old house without access to run wires. I used this to put a thermostat on the second floor of a system that was converted to three zones making the second floor a new zone. It was all but impossible to run wires to the second floor so this was the answer. Old house, high ceilings, plaster walls and it worked great from the thermostat on the second floor to the receiver in the boiler room in the basement. The options for programming are not what you may get with some other wired units, but it will do the job for basic set backs at night and during the day.

          • Was this a gift?:
          • No

          Displaying reviews 1-3

          Back to top

          Q&A: Ask the Questions, share answers