Venstar T1119RF Add-a-Wireless Digital Thermostat Zoom

Venstar T1119RF Add-a-Wireless Digital Thermostat

SKU:T1119RF

Brand: Venstar

Venstar
Qty Price
$117.00
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
2

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Vertical
Options: Password Lockout
Large Display
Wireless
Color: White
Height: 4.75"
Width: 3.25"
Depth (Inches): 1.25"

Description for Venstar T1119RF

The Venstar Add-A-Wireless Thermostat works with Venstar's Slimline Platinum thermostats like a remote control, monitoring and adjusting the temperature of any room in the house - from anywhere in the house. This fully wireless system is not only convenient to use but also easy to install: The 2 step setup is a breeze - simply plug in the wireless module into a Slimline Platinum Thermostat and start using the Wireless Thermostat to control the temperature of any room with the touch of a button. There are abosolutely no wires to run.

  • Quick and easy 5 minute installation
  • Wireless: Transmits up to 500 feet, through walls and floors
  • 418 Mhz will not interfere with other systems
  • Non-volatile memory
  • Large, easy to read, backlit display
  • Dual setpoint with adjustable deadband
  • Optional power supply (ACC0800)


  • **Compatible with the T1800 and T1900 Venstar thermostats

    Venstar T1119RF Add-a-Wireless Digital Thermostat

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Venstar T1119RF Add-a-Wireless Digital Thermostat

      Q:

      My current thermostat is 1 foot away from the furnace located on the first floor of my house. Is this fancy pants device something I can use to basically disable that existing thermo and place this new thermo on the 2nd floor of my house?

      Thanks
      Asked on 11/23/2013 by Amir from Colorado Springs, Co

      1 answer

      • VERIFIED BUYER

        A:

        You should have no problem doing that. As long as you don't touch (change
        anything) on your wired/current thermostat the wireless one will control
        everything. If you do touch/change the wired/current one, all you have to
        do is to push any button on the wireless one and it will switch back.
        Assuming you will also be purchasing and installing the corresponding wired
        thermostat (since that is that the receiver plugs into), keep in mind the
        T1800 (and I assume the T1900) requires 5 wires not the normal 3 or 4.
        There is a 5 wire accessory if you don't have 5 wires. In my case I had 5
        wires but the fifth wasn't connected at the furnace, I connected it and have
        had no problems. I have no idea how long batteries last in this because I
        purchased the optional power supply and leave it plugged in sitting on my
        night stand. Nothing better than being able to adjust the temperature
        without getting out of bed. I've had mine about 2 years now with no
        problems.

        Answered on 11/23/2013 by Anonymous
    • Venstar T1119RF Add-a-Wireless Digital Thermostat

      Q:

      I have 3 units for a church sanctuary I would like to use these in. If I set them on different frequencies, can they be used in the same room?
      Asked on 8/29/2011 by Anonymous

      1 answer

      • CUSTOMER CARE

        A:

        The T1119RF is an 'Add-A-Wireless Thermostat' accessory that allows you to add one wireless thermostat to a T1800 or T1900 thermostat. If you have multiple T1800 or T1900 thermostats on a jobsite, and you want all of them to have the T1119RF accessory, there are house codes that allow them to be differentiated.

        Answered on 9/16/2011 by PexSupply Staff from NY
    Displaying questions 1-2

    Do you have a question about this product? 

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons