Venstar T1700 1 Day Programmable Digital Thermostat Zoom

Venstar T1700 1 Day Programmable Digital Thermostat

SKU:T1700

Brand: Venstar

Venstar
Qty Price
$58.50
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
2 Heat/1 Cool
Programmability: 24 Hour
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Large Buttons
Large Display
Password Lockout
Color: White
Height: 4.5"
Width: 4.8"

Description for Venstar T1700

The Slimline Platinum Series offers the proven reliability and flexibility of Venstar thermostats.

Features:

  • Heat pump compatible
  • Backlit, color-coded keys and legends
  • Large, easy to read backlit display
  • Configurable programmable or non-programmable
  • Configurable manual or auto changeover
  • LED indicator glows green or red to indicate cooling or heating
  • Service filter and UV light indicators
  • Fahrenheit or Celsius display
  • Non-volatile memory
  • Keypad lock
  • Accepts the IR remote control accessory
  • Accepts the humidity module accessory
  • Accepts the EZ Programmer Accessory
  • Accepts the Comfort Call Telephone Accessory
  • 1-Day Programmable with up to 4 time periods
  • Auto changeover 2-stage heat, 1-stage cool for use with gas/electric, heat pump, electric & hydronic heat

Venstar T1700 1 Day Programmable Digital Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Venstar T1700 1 Day Programmable Digital Thermostat
 
3.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

67%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
1.0

Failed too soon!

By pedro

from california

Verified Buyer

Comments about Venstar T1700 1 Day Programmable Digital Thermostat:

I bought two of these for my second home. They are set up on a modem to call ahead and turn on/off to preheat the home before arrival. One failed after 13 months. Warranty is only 12 months. Manufacturer told me they would not replace it. I had to buy another one. A few reviews I read before original purchase stated they had the same problem with an early failure. Guess you get what you pay for.

 
2.0

Only last a year or less

By Steve in Lauderdale

from Ft Lauderdale, FL

Verified Buyer

Comments about Venstar T1700 1 Day Programmable Digital Thermostat:

This is the thermostat that is required by my home system. While I don't use the feaures of the home system I felt it was important to use the prescribed thermostat. I had to replace one that "died" about a year after I moved into my condo which is in a brand new building. The replacement had issues inside of a few months and PEX replaced it. In little less then a year the replacement went bad....Now on my third unit. Hope I get more then a year out of it....About to buy a spare just in case.

  • Was this a gift?:
  • No
 
5.0

T1700 Helps Our Residents

By Greg

from Santa Barbara, CA

Verified Buyer

Comments about Venstar T1700 1 Day Programmable Digital Thermostat:

We use the T1700 1 Day Programmable because it is simple to program for our elderly residents who are not necessarily tech savvy and get confused if there are too many bells and whistles. We frequently change out more complicated thermostats for the T1700 at the request of our residents.

  • Was this a gift?:
  • No

(2 of 2 customers found this review helpful)

 
5.0

Love it

By Bill

from Farmingdale NY

Verified Buyer

Comments about Venstar T1700 1 Day Programmable Digital Thermostat:

Great T stat I use it with comfort call see below

EZ to set up and program
We have a vacation home in VT after a 4 hour trip on Fri night it would take 2 hours to come up to temp.
We now call the Tstat, set it at comfit setting and walk in to a warm house.
We can also check that the T stat is at the right setting when someone else uses the house after there stay.
It will also give the indoor temp of the house

(1 of 1 customers found this review helpful)

 
5.0

Venstar

By wayno

from reno. nv

Verified Buyer

Comments about Venstar T1700 1 Day Programmable Digital Thermostat:

This thermostat goes with the Comfort Call control...call the thermostat and turn system on before you get to the location - or call to turn temp down because you forgot to when you left...awesome system.

 
5.0

Always arrive to a comfortable temperatu

By Fred the rancher

from Austin, TX

Verified Buyer

Comments about Venstar T1700 1 Day Programmable Digital Thermostat:

This thermostat and comfort call allows me to call ahead and change my thermostat temperature so that when I arrive at our 2nd home/ranch, the temperature is perfect. In the Texas heat, I no longer have to wait several uncomfortable hours while the temperature slowly cools down.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 6 Answers
Displaying questions 1-3
  • Venstar T1700 1 Day Programmable Digital Thermostat

    Q:

    does this need a battery..... it was on and now it completely went off
    Asked on 5/21/2012 by Liza from Victorville ca. 92392

    2 answers

    • VERIFIED BUYER

      A:

      The Venstar 1700 does not have batteries in it. It is powered by the red and common wires coming to the thermostat from the furnace or boiler. The venstars are usually very reliable. I would check the furnace or boiler and make sure it is sending out 24 volts to the thermostat. Sometimes a fuse blows on the furnace board or transformer goes out.
       
      Don Patterson

      Answered on 5/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No, the power is supplied by the house wiring. Recheck the house wiring
      connections to the thermostat. If the power to the house goes out, there is
      a built in back up to remember your settings, but not to operate the
      thermostat.
      Fred D

      Answered on 5/21/2012 by Anonymous
  • Venstar T1700 1 Day Programmable Digital Thermostat

    Q:

    On a previous question I was told that to remote access this thermostat requires a matched wireless phone modem that is sold separately. What is that component so that I can order it. I would like to install this thermostat and control it remotely from either a Windows based PC or Android Smartphone.
    Asked on 3/19/2012 by pjk66

    1 answer

    • CUSTOMER CARE

      A:

      You need the Comfort Call module (part ACC0433).

      Answered on 4/5/2012 by PexSupply Staff from NY
  • Venstar T1700 1 Day Programmable Digital Thermostat

    Q:

    Does this thermostat have the capability of commmunicating with a 802.11 router? Does it require additional components to communicate with a 802.11 router? If so, what components are needed to integrate this into my LAN/WAN so that I can access it remotely through the internet?
    Asked on 3/17/2012 by pjk66

    3 answers

    • VERIFIED BUYER

      A:

      I did not use this w/ Wifi. I used this in conjunction with Comfort Call
      (a wireless receiver whose counterpart plugs into the phone line).
      Samir Patel
      M: +***.****

      Answered on 3/17/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Unfortunately it is designed to work with matched wireless phone modem that is sold separately. We have two mountain cabins we use these on. They work perfect for our application. In my research, the wifi thermostats require a subscription and a fee. Hope this helps.
      Sent from my iPhone

      Answered on 3/17/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I don't think so. I added the comfort call module so I can communicate
      remotely through the phone. This was the most effective for me since I did
      not want to dedicate/power a computer & router while I was away. I looked
      at the website to see if you could add an 802.11 module but didn't see
      anything. They do have a 365day usb programmable thermostat calendar module
      but don't think that is what you are looking for. There are 802.11 features
      for thermostats on the market though, I remember seeing them when I was
      looking for the phone controlled thermostats.
      Fred

      Answered on 3/19/2012 by Another PexSupply Customer
Displaying questions 1-3

Do you have a question about this product?