Venstar T1800 7 Day Programmable Digital Thermostat Zoom

Venstar T1800 7 Day Programmable Digital Thermostat

SKU:T1800

Brand: Venstar

Venstar
Qty Price
$91.80
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
2

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
3 Heat/2 Cool
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Auto Changeover
Password Lockout
Large Buttons
Large Display
Color: White
Height: 4.5"
Width: 4.8"
Humidity Control: No
Wireless: No

Description for Venstar T1800

The Slimline Platinum Series offers the proven reliability and flexibility of Venstar thermostats.

Features:

  • Heat pump compatible
  • Backlit, color-coded keys and legends
  • Large, easy to read backlit display
  • Configurable programmable or non-programmable
  • Configurable manual or auto changeover
  • LED indicator glows green or red to indicate cooling or heating
  • Service filter and UV light indicators
  • Fahrenheit or Celsius display
  • Non-volatile memory
  • Keypad lock
  • Accepts the IR remote control accessory
  • Accepts the humidity module accessory
  • Accepts the EZ Programmer Accessory
  • Accepts the Comfort Call Telephone Accessory
  • All of T1700 features
  • 7-day programmable
  • 3-Heat/2-Cool
  • Controls to, or monitors a 2nd sensor
  • 3-configurable outputs
  • Hi/Low outdoor temps of the day
  • Programmable fan
  • Accepts humidity module
  • Energy Save
  • Energy-Star rated

Venstar T1800 7 Day Programmable Digital Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Venstar T1800 7 Day Programmable Digital Thermostat
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

FAST AND EASY

By BOB

from LAGUNA BEACH, CA

Verified Buyer

Comments about Venstar T1800 7 Day Programmable Digital Thermostat:

Needed a replacement thermostat and found the exact item online at Pexsupply. Received it quickly and installed it in less than a minute.
Both ordering and installation were FAST & EASY!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons