Venstar T1900 7 Day Programmable Digital Thermostat Zoom

Venstar T1900 7 Day Programmable Digital Thermostat

SKU:T1900

Brand: Venstar

Venstar
Qty Price
$117.00
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
3 Heat/2 Cool
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Comes with Sensor
Large Buttons
Fan Control
Password Lockout
Large Display
Built-In Humidity Module
Color: White
Height: 4.5"
Width: 4.8"
Wireless: Yes
Humidity Control: No

Description for Venstar T1900

The Slimline Platinum Series offers the proven reliability and flexibility of Venstar thermostats.

Features:

  • Heat pump compatible
  • Backlit, color-coded keys and legends
  • Large, easy to read backlit display
  • Configurable programmable or non-programmable
  • Configurable manual or auto changeover
  • LED indicator glows green or red to indicate cooling or heating
  • Service filter and UV light indicators
  • Fahrenheit or Celsius display
  • Non-volatile memory
  • Keypad lock
  • Accepts the IR remote control accessory
  • Accepts the humidity module accessory
  • Accepts the EZ Programmer Accessory
  • Accepts the Comfort Call Telephone Accessory
  • All of T1700 features
  • 7-day programmable
  • 3-Heat/2-Cool
  • Controls to, or monitors a 2nd sensor
  • 3-configurable outputs
  • Hi/Low outdoor temps of the day
  • Programmable fan
  • Accepts humidity module
  • Programmable output
  • Built in humidity module
  • Can average with 1 remote sensor
  • Dual fuel capable
  • Reheat capable
  • Dry contact equipped
  • Drain pan alert ready
  • Energy Save
  • Energy watch
  • Energy-Star rated

Venstar T1900 7 Day Programmable Digital Thermostat

Q&A: Ask the Questions, share answers