Venstar T2300FS 7 Day Programmable Digital Thermostat Zoom

Venstar T2300FS 7 Day Programmable Digital Thermostat


Brand: Venstar

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Application: Multi Stage (Heat/Cool)
2 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Vertical
Options: Password Lockout
Auto Changeover
Color: White
Height (Inches): 4.25
Width: 2.75"
Depth (Inches): 1.25"
Humidity Control: No
Wireless: No

Description for Venstar T2300FS

Elegant and unobtrusive, this flat to the wall architectural design offers many high tech features and a large, easy to read display with a continuous backlight.

  • One for All 2-stage heat, 2-stage cool for use with gas/electrics, heat pumps, electric & hydronic heat
  • Autochangeover - automatically switches between heating and cooling as needed
  • Thermostat-locking - set points can be adjusted only by authorized individuals when this feature is on
  • All programming and set points stored in non-volatile memory and are never lost in a power failure
  • LED indicator glows green or red to indicate cooling or heating
  • Mounting bracket included for easy drywall installation, or fits in 2" x 4" junction box.
  • 7-day programmable
  • Energy Star rated and accepts the optional outdoor air temperature sensor
  • Up to 3 occupied periods for commercial installations
  • 3 security levels with set point limiting
  • Override up to 4 hours
  • Preoccupancy fan purge
  • Battery backup for clock (12 hours)
  • Includes on board dry contact terminals
  • Accepts the optional indoor remote temperature sensor
  • Venstar T2300FS 7 Day Programmable Digital Thermostat

    Q&A: Ask the Questions, share answers