Description
Features:
  • 3 configurable outputs for maximum flexibility
  • Heat pump compatible
  • Backlit, color-coded keys and legends
  • Large, easy to read backlit display
  • Configurable programmable or non-programmable
  • Configurable manual or auto changeover
  • LED indicator glows green or red to indicate cooling or heating
  • Service filter and UV light indicators
  • Fahrenheit or Celsius display
  • Non-volatile memory
  • Keypad lock
  • Accepts the IR Remote Control Accessory
  • Accepts the Humidity Module Accessory
  • Accepts the EZ Programmer Accessory
  • Accepts the Comfort Call Telephone Accessory
  • Non-programmable with smart fan
  • 2-Heat/2-Cool
  • Controls to, or monitors a 2nd sensor
  • Set point limiting
  • Random start
  • Accepts humidity module
  • Up to 4 hours override
  • Read more
    Specs
    Application:
    Heat Pump
    Multi Stage (Heat/Cool)
    Stages:
    2 Heat/2 Cool
    Programmability:
    Non-Programmable
    Voltage:
    24v
    User Interface:
    Push Button
    Mount:
    Horizontal
    Options:
    Auto Changeover
    Large Buttons
    Password Lockout
    Large Display
    Smart Fan
    Color:
    White
    Height:
    4.5"
    Width:
    4.8"
    ×
    Thermostat Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    3 Videos

      Product Reviews

      Product Q&A