Description
The Slimline Platinum Series offers the proven reliability and flexibility of Venstar thermostats.

Features:
  • 3 configurable outputs for maximum flexibility
  • Heat pump compatible
  • Backlit, color-coded keys and legends
  • Large, easy to read backlit display
  • Configurable programmable or non-programmable
  • Configurable manual or auto changeover
  • LED indicator glows green or red to indicate cooling or heating
  • Service filter and UV light indicators
  • Fahrenheit or Celsius display
  • Non-volatile memory
  • Keypad lock
  • Accepts the IR Remote Control Accessory
  • Accepts the Humidity Module Accessory
  • Accepts the EZ Programmer Accessory
  • Accepts the Comfort Call Telephone Accessory
  • Controls to, or monitors a 2nd sensor
  • Set point limiting
  • Random start
  • Accepts humidity module
  • Up to 4 hours override
  • 7-day programmable with smart fan
  • 3-Heat/2-Cool
  • Up to 3-occupied periods per day
  • Hi/Low outdoor temps of the day
  • Light activated
  • Programmable output
  • Economizer control
  • Can average with up to 8 remote sensors
  • Reheat capable
  • Pre-occupancy fan purge
  • Energy Watch
  • Energy Save
  • Holiday mode
  • Meets California commercial title-24
Read more
Specs
Application:
Multi Stage (Heat/Cool)
Programmability:
7 Day
Programmable
Voltage:
24v
User Interface:
Push Button
Mount:
Horizontal
Options:
Auto Changeover
Large Buttons
Works with Sensor
Smart Fan
Password Lockout
Large Display
Up to 8 Remote Sensors
Color:
White
Stages:
3 Heat/2 Cool
Width:
4.8"
Height:
4.5"
Humidity Control:
No
Wireless:
No
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A