Venstar T2900SCH 7-Day Programmable School Thermostat Zoom

Venstar T2900SCH 7-Day Programmable School Thermostat

SKU:T2900SCH

Brand: Venstar

Venstar
Qty Price
$164.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
3 Heat/2 Cool
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Buttons
Password Lockout
Large Display
Color: White
Height: 4"
Width: 4.75"
Humidity Control: No
Wireless: No

Description for Venstar T2900SCH

The Slimline Specialty Series offers the proven reliability and flexibility of Venstar thermostats.

Designed specifically for the school environment, the T2900SCH features:

  • Energy saving operation
  • Programmable override
  • Unoccupied until button press
  • Setpoint limiting security
  • Separate weekend/weekday programs
  • Morning warm-up period
  • Soft start capability
  • One for all works with virtually all equipment
  • Non-volatile memory
  • Keypad lockout
  • 3 security levels
  • Remote sensor ready
  • 48 hour clock backup and economizer operation
  • Works with EZ Programmer ACC0432

Venstar T2900SCH 7-Day Programmable School Thermostat

Q&A: Ask the Questions, share answers