Venstar T6800 ColorTouch Commercial Thermostat Zoom

Venstar T6800 ColorTouch Commercial Thermostat

SKU:T6800

Brand: Venstar

Venstar
Qty Price
$170.00
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
4 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Touchscreen
Mount: Horizontal
Options: Auto Changeover
Password Lockout
Large Display
Color: White
Height: 4"
Width: 5.25"
Depth (Inches): 1.25"
Humidity Control: No
Wireless: No

Description for Venstar T6800

ColorTouch Commercial is a multi-functional, simple-to-use, richly featured, programmable touch screen thermostat. The ColorTouch Commercial has a built-in 365-Day Calendar with automatic national holidays and programmable daylight savings mode. ColorTouch Commercial also acts as an Advertisement Display in the commercial environment with the ability to scroll through up to 100 customizable digital advertisements for the retailer.

Product Features and Benefits:

  • 365-Day Programmable
  • Passcode Security with Min/Max temperature limits
  • Customizable Advertisement Display using business' own photos
  • Built-in commercial wallpaper themes
  • Customizable faceplates to match office décor
  • Automatic daylight savings adjustments, multiple languages, alerts
  • ColorTouch Assistant software make configuring fast and easy
  • SD Memory Card makes import/export between thermostats easy
  • "Simple as You Want" operation lets businesses customize thermostat info
  • Scheduler keeps office temperature comfortable
  • At-a-Glance Screen lets users see temperature and heating/cooling status
  • Automatically adjust screen backlight with nighttime dimmer
  • Energy usage info at the user's fingertips

  • Venstar T6800 ColorTouch Commercial Thermostat

    Q&A: Ask the Questions, share answers