Contractor Grade Cloth Duct Tape (2" x 180') Zoom

Contractor Grade Cloth Duct Tape (2" x 180')

SKU:1500-2

Brand: Venture Tape

Venture Tape
Qty Price
$7.95
/ each
$91.80 / box (12 units x $7.65)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Type: Duct
Width: 2"
Length: 180'
Thickness: 11 mil

Description for Venture Tape 1500-2

  • VentureTape® 1500 is an 11-mil high strength, premium quality polyethylene (PE) coated cloth duct tape coated with an aggressive rubber pressure sensitive adhesive.
  • A versatile, high performing product, VentureTape® 1500 applies easily, will not curl when unwound and conforms well to irregular surfaces, providing superior performance and durability over a wide range of conditions.
  • Self wound product is hand tearable and applies easily.
  • Versatile duct tape works well for vapor sealing, sheet metal ductwork and general purpose heavy duty service.
  • Waterproof.
  • 180 feet (60 yards) long.

Contractor Grade Cloth Duct Tape (2" x 180')

Q&A: Ask the Questions, share answers