Silver Metalized Cloth Duct Tape (2" x 180') Zoom

Silver Metalized Cloth Duct Tape (2" x 180')

SKU:1502

Brand: Venture Tape

Venture Tape
Qty Price
$9.25
/ each
$106.20 / box (12 units x $8.85)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Type: Metalized Duct
Width: 2"
Length: 180'

Description for Venture Tape 1502

  • VentureTape┬« 1502 is a high quality metalized polyethylene cloth tape coated with a natural rubber pressure sensitive adhesive system.
  • A versatile, high performing product, Venture Tape 1502 applies easily, will not curl when unwound and conforms well to irregular surfaces, providing superior performance and durability over a wide range of conditions.
  • Self wound product is hand tearable and applies easily.
  • This tape has high tack, high peel and adheres well to fiber ductboard, flexible duct, and sheet metal duct.
  • Versatile metalized duct tape works well for vapor sealing, sheet metal ductwork and general purpose heavy duty service.
  • 180 feet (60 yards) long.

Silver Metalized Cloth Duct Tape (2" x 180')

Q&A: Ask the Questions, share answers