Description
  • Silver (product is a different color than shown above)
  • Venture Tape 1507 is a UV resistant bi-axially oriented polypropylene (BOPP) tape coated with a Venture's CW® cold weather solvent acrylic adhesive
  • Venture 1507 replaces black cloth duct tape, lasts longer and will not delaminate with age
  • Designed to perform in direct sunlight, this product is UV resistant and UL Listed
  • Primarily used for taping line sets. Works well on foam pipe insulation used in line sets. 1507 is waterproof, weatherproof and designed for outdoor use
  • 180 feet (60 yards) long
Read more
Specs
Type:
Line Set
Width:
2"
Length:
180'
Color:
Silver
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A