FSK Insulation Tape (3" x 150') Zoom

FSK Insulation Tape (3" x 150')

SKU:1525CW-3

Brand: Venture Tape

Venture Tape
Qty Price
$10.95
/ each
$84.40 / box (8 units x $10.55)
In Stock! Ships in 24-48 Hours
(166 Available)
0

Resources

Specs

Type: Insulation
Width: 3"
Length: 150'

Description for Venture Tape 1525CW-3

  • VentureTape®1525CW COLD WEATHER FSK is a foil/scrim/kraft (FSK) lamination coated with Venture's cold weather solvent acrylic pressure sensitive adhesive.
  • This versatile FSK tape applies easily to both fibrous and sheet metal ducts and easily conforms to irregular surfaces.
  • Tri-directionally reinforced 2 x 3 squares per inch fiberglass scrim, UL listed FSK lamination.
  • Venture Tape 1525CW excels in demanding temperature and humidity applications and provides superior performance and durability over a wide range of environmental conditions.
  • High performance insulation tape is ideal for use as a vapor seal for reinforced fiberglass or mineral wool thermal insulation.
  • 150 feet (50 yards) long.

FSK Insulation Tape (3" x 150')

REVIEW SNAPSHOT®

by PowerReviews
Venture TapeFSK Insulation Tape (3" x 150')
 
4.2

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

80%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
1.0

Difficult to get the thin backing to separate from the tape

By HVACCaptain

from Greenwich, Ct

Verified Buyer

Comments about FSK Insulation Tape (3" x 150'):

It can take 10 to 20 seconds to get the backing to separate from the tape. This is just too long and frustrating to do. I cut off the length needed and then apply it. It is too time consuming to get the backing off on each piece. The manufacturer says to use a thin blade knife, but even with the knife blade, the backing is so thin as well as the tape, that it takes too long to get it to seperate for you.

Too much time is wasted trying to get the backing off. Time is money. I will go back to the old brand I was using.

  • Was this a gift?:
  • No
 
5.0

Good product

By Material gopher

from Rainbow City, AL

Verified Buyer

Comments about FSK Insulation Tape (3" x 150'):

Only brand we have ever used for sealing seams on FSK batt insulation.

  • Was this a gift?:
  • No
 
5.0

Use on Seams on Foil Faced Insulation

By Flatwater

from Grand Ledge, Mi.

Verified Buyer

Comments about FSK Insulation Tape (3" x 150'):

We use it to seal seams on foil faced sound deadening insulation on engine covers for busses where it is exposed to high heat. It sticks & stays on. Some more expensive foil tapes just fell off.

  • Was this a gift?:
  • No
 
5.0

it's the best

By richard

from denham springs, louisiana

Verified Buyer

Comments about FSK Insulation Tape (3" x 150'):

I work for a sheet metal house that makes ducts. our people in the field will only use this brand as it satisfies the need to do it right, the first time. we have tried other brands and they never satisfy.

  • Was this a gift?:
  • No
 
5.0

Better than better than good

By DW

from florida

Verified Buyer

Comments about FSK Insulation Tape (3" x 150'):

I got a roll of this tape around fifteen years ago. I don't use it every day, but when I need, it works, I have used it on everything from household repairs to shoes. This is one of the few products that is just as good as it was fifteen years ago,
And it was great then
Thanks for the great tape

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers