Professional Grade Cloth Duct Tape (2" x 180') Zoom

Professional Grade Cloth Duct Tape (2" x 180')


Brand: Venture Tape

Venture Tape
1556-2 has been discontinued.
Direct Replacement:
SKU: 1556-2-SILVER
Brand: Venture Tape



Type: Duct
Width: 2"
Length: 180'
Thickness: 12 mil

Description for Venture Tape 1556-2

  • VentureTape® 1556 is a 12-mil high strength, premium quality polyethylene (PE) coated cloth duct tape coated with an extremely aggressive rubber pressure sensitive adhesive.
  • A versatile, high performing product, VentureTape® 1556 applies easily, will not curl when unwound and conforms well to irregular surfaces, providing superior performance and durability over a wide range of conditions.
  • Self wound product is hand tearable and applies easily.
  • Versatile duct tape works well for vapor sealing, sheet metal ductwork and general purpose heavy duty service.
  • Waterproof.
  • 180 feet (60 yards) long.

Professional Grade Cloth Duct Tape (2" x 180')

Q&A: Ask the Questions, share answers