Premium Grade Cloth Duct Tape (2" x 180') Zoom

Premium Grade Cloth Duct Tape (2" x 180')


Brand: Venture Tape

Venture Tape
Qty Price
/ each
$149.40 / box (12 units x $12.45)
Non-Stock ItemAllow 7-10 Days to Ship Out



Type: Duct
Width: 2"
Length: 180'
Thickness: 13 mil

Description for Venture Tape 1557

  • VentureTape® 1557 is a 13-mil high strength, premium quality polyethylene (PE) coated cloth duct tape coated with an aggressive, high tack, natural rubber, pressure sensitive adhesive system.
  • A versatile, high performing product, VentureTape® 1557 applies easily, will not curl when unwound and conforms well to irregular surfaces, providing superior performance and durability over a wide range of conditions.
  • Self wound product is hand tearable and applies easily.
  • Versatile duct tape works well for vapor sealing, sheet metal ductwork and general purpose heavy duty service.
  • Waterproof.
  • 180 feet (60 yards) long.

Premium Grade Cloth Duct Tape (2" x 180')

Q&A: Ask the Questions, share answers