UL181A-P Foil Duct Closure Tape (2.5" x 180') Zoom

UL181A-P Foil Duct Closure Tape (2.5" x 180')

SKU:1581A-25

Brand: Venture Tape

Venture Tape
Qty Price
$11.45
/ each
$109.90 / box (10 units x $10.99)
In Stock! Ships in 24-48 Hours
(77 Available)
0

Resources

Specs

Type: Duct Closure
Width: 2.5"
Length: 180'

Description for Venture Tape 1581A-25

  • Venture Tape 1581A is a high temperature, high tensile strength aluminum foil coated with an extremely aggressive all weather solvent acrylic pressure sensitive adhesive.
  • Conformable foil applies easily to both fibrous and sheet metal ducts on flat and irregular surfaces.
  • Venture Tape 1581A excels in demanding temperature and humidity applications and provides superior performance and durability over a wide range of environmental conditions.
  • Primarily used for sealing fiberglass ductboard and flexduct. May also be used on metal connections, flexible duct, flexible duct connections to ductboard, and metal duct.
  • 180 feet (60 yards) long.

UL181A-P Foil Duct Closure Tape (2.5" x 180')

REVIEW SNAPSHOT®

by PowerReviews
Venture TapeUL181A-P Foil Duct Closure Tape (3"" x 180')
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good product and delivery

By mel

from cape coral fl

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about UL181A-P Foil Duct Closure Tape (3"" x 180'):

        Used it to hold vacuum cleaner hose together and over sharp corner of steel work table.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers