UL181A-P Foil Duct Closure Tape (3" x 180') Zoom

UL181A-P Foil Duct Closure Tape (3" x 180')

SKU:1581A-3

Brand: Venture Tape

Venture Tape
Qty Price
$15.95
/ each
$122.80 / box (8 units x $15.35)
In Stock! Ships in 24-48 Hours
(435 Available)
0

Resources

Specs

Type: Duct Closure
Width: 3"
Length: 180'

Description for Venture Tape 1581A-3

  • Venture Tape 1581A is a high temperature, high tensile strength aluminum foil coated with an extremely aggressive all weather solvent acrylic pressure sensitive adhesive.
  • Conformable foil applies easily to both fibrous and sheet metal ducts on flat and irregular surfaces.
  • Venture Tape 1581A excels in demanding temperature and humidity applications and provides superior performance and durability over a wide range of environmental conditions.
  • Primarily used for sealing fiberglass ductboard and flexduct. May also be used on metal connections, flexible duct, flexible duct connections to ductboard, and metal duct.
  • 180 feet (60 yards) long.

UL181A-P Foil Duct Closure Tape (3" x 180')

REVIEW SNAPSHOT®

by PowerReviews
Venture TapeUL181A-P Foil Duct Closure Tape (3"" x 180')
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Sticky Tape

By Georgio Caparella

from Carmel, IN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about UL181A-P Foil Duct Closure Tape (3"" x 180'):

        I bought a couple of rolls of this foil tape to seal up the supply and return ducts in my new-to-me house (built in 1983). I've only used several dozen feet now, but this tape works as intended. The adhesive is strong, the liner pulls off easily, and the foil is robust. I put this on during the cooling season to cold supply ductwork and had no issues. It's been up for several months now with no problems.

        • Was this a gift?:
        • No
         
        5.0

        Good product and delivery

        By mel

        from cape coral fl

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about UL181A-P Foil Duct Closure Tape (3"" x 180'):

              Used it to hold vacuum cleaner hose together and over sharp corner of steel work table.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers