UL181B-FX Printed Flexible Duct Closure Tape - Black (3" x 360') Zoom

UL181B-FX Printed Flexible Duct Closure Tape - Black (3" x 360')

SKU:1599B-3B

Brand: Venture Tape

Venture Tape
Qty Price
$14.95
/ each
$114.80 / box (8 units x $14.35)
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Type: Duct Closure
Width: 3"
Length: 360'
Color: Black

Description for Venture Tape 1599B-3B

  • Black (product is a different color than shown above)
  • Venture Tape 1599B is a UV resistant bi-axially oriented polypropylene (BOPP) tape coated with a cold weather solvent acrylic adhesive.
  • Hand tearable, thinner and tougher than traditional duct tapes, Venture 1599B lasts longer and will not delaminate with age.
  • Venture Tape 1599B provides easy application and superior performance and durability over a wide range of temperatures and environmental conditions.
  • Primarily used for sealing flexible air ducts and air connectors.
  • 360 feet (120 yards) long.

UL181B-FX Printed Flexible Duct Closure Tape - Black (3" x 360')

REVIEW SNAPSHOT®

by PowerReviews
Venture TapeUL181B-FX Printed Flexible Duct Closure Tape - Black (2"" x 360')
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

GREAT TAPE

By wizard

from Las Cruces, NM

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about UL181B-FX Printed Flexible Duct Closure Tape - Black (2"" x 360'):

        makes a great weather seal
        does not come unglued from weather or age
        thin and strong
        used it to seal and cut down vibration of the duct cover of a roof swamp cooler

        • Was this a gift?:
        • No
         
        5.0

        Great Duct Tape

        By Buzzman

        from Whittier, CA

        Verified Buyer

        Comments about UL181B-FX Printed Flexible Duct Closure Tape - Black (3"" x 360'):

        I used this product to install new flex duct in may home. I found that its very easy to use and you can cut it easily by hand and has great adhesions. Also, it works great in a wide temp range and does not delamineate over time.

         
        3.0

        Dissapointed

        By Dave

        from Northern Virginia

        Verified Buyer

        Comments about UL181B-FX Printed Flexible Duct Closure Tape - Black (3"" x 360'):

        The tape works, however they have their company name and logo written all over the tape, making it useless to me. I run black tape to cover electrical cords over door ways and such for special events. I can't have bright white lettering all over it.

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers