UL181B-FX Flexible Duct Closure Tape - Clear (3" x 360') Zoom

UL181B-FX Flexible Duct Closure Tape - Clear (3" x 360')

SKU:1599B-3C

Brand: Venture Tape

Venture Tape
1599B-3C has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Type: Duct Closure
Width: 3"
Length: 360'
Color: Clear

Description for Venture Tape 1599B-3C

  • Clear (product is a different color than shown above)
  • Venture Tape 1599B is a UV resistant bi-axially oriented polypropylene (BOPP) tape coated with a cold weather solvent acrylic adhesive.
  • Hand tearable, thinner and tougher than traditional duct tapes, Venture 1599B lasts longer and will not delaminate with age.
  • Venture Tape 1599B provides easy application and superior performance and durability over a wide range of temperatures and environmental conditions.
  • Primarily used for sealing flexible air ducts and air connectors.
  • 360 feet (120 yards) long.

UL181B-FX Flexible Duct Closure Tape - Clear (3" x 360')

REVIEW SNAPSHOT®

by PowerReviews
Venture TapeUL181B-FX Printed Flexible Duct Closure Tape - Black (2" x 360')
 
4.4

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

75%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Great tape

By repair man man man

from Florida

Verified Buyer

Comments about UL181B-FX Printed Flexible Duct Closure Tape - Black (3" x 360'):

This tape was used with new flex duct and worked as expected. Sticks very well.

  • Was this a gift?:
  • No
 
4.0

I will buy this product again

By DavisHTG

from Centralia, IL

Verified Buyer

Comments about UL181B-FX Printed Flexible Duct Closure Tape - Silver (2" x 360'):

This product was as expected. Have used it before. No supplier doesn't handle. When I have a product and like it, I expect to get it again. And you provide it for me. Thank You

  • Was this a gift?:
  • No
 
5.0

GREAT TAPE

By wizard

from Las Cruces, NM

Verified Buyer

Comments about UL181B-FX Printed Flexible Duct Closure Tape - Black (2" x 360'):

makes a great weather seal
does not come unglued from weather or age
thin and strong
used it to seal and cut down vibration of the duct cover of a roof swamp cooler

  • Was this a gift?:
  • No
 
5.0

Great Duct Tape

By Buzzman

from Whittier, CA

Verified Buyer

Comments about UL181B-FX Printed Flexible Duct Closure Tape - Black (3" x 360'):

I used this product to install new flex duct in may home. I found that its very easy to use and you can cut it easily by hand and has great adhesions. Also, it works great in a wide temp range and does not delamineate over time.

 
3.0

Dissapointed

By Dave

from Northern Virginia

Verified Buyer

Comments about UL181B-FX Printed Flexible Duct Closure Tape - Black (3" x 360'):

The tape works, however they have their company name and logo written all over the tape, making it useless to me. I run black tape to cover electrical cords over door ways and such for special events. I can't have bright white lettering all over it.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers