Foil Insulation Tape (3" x 150') Zoom

Foil Insulation Tape (3" x 150')

SKU:3520CW-3

Brand: Venture Tape

Venture Tape
Qty Price
$12.95
/ each
$99.60 / box (8 units x $12.45)
In Stock! Ships in 24-48 Hours
(95 Available)
0

Resources

Specs

Type: Insulation
Width: 3"
Length: 150'

Description for Venture Tape 3520CW-3

  • Venture Tape 3520CW® COLD WEATHER FOIL is an annealed aluminum foil coated with Venture's CW® cold weather solvent acrylic pressure sensitive adhesive.
  • The malleable foil applies easily to both fibrous and sheet metal ducts and conforms to irregular surfaces.
  • Venture Tape 3520CW® excels in demanding temperature and humidity applications and provides superior performance and durability over a wide range of environmental conditions.
  • High performance foil insulation tape is specifically designed for sealing sheet metal ducts and metal duct connections.
  • 150 feet (50 yards) long.

Foil Insulation Tape (3" x 150')

REVIEW SNAPSHOT®

by PowerReviews
Venture TapeFoil Insulation Tape (2.5" x 150')
 
4.6

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

86%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (7)

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
5.0

Repeat Customer

By Bob

from Plymouth Ma

Verified Buyer

Comments about Foil Insulation Tape (2.5" x 150'):

Tape is very tacky and strong. Use in your most demanding areas, you won't be disappointed.
Supply House has the best price.

  • Was this a gift?:
  • No
 
2.0

hard to use

By tim

from indiana

Verified Buyer

Comments about Foil Insulation Tape (2" x 150'):

very hard to apply

  • Was this a gift?:
  • No
 
5.0

Great product!!!

By Ron

from Wheaton, Il

Verified Buyer

Comments about Foil Insulation Tape (3" x 150'):

I highly recommend it!!

  • Was this a gift?:
  • No
 
5.0

Great stuff for making chrome parts

By Sedanman

from USA/NW

Verified Buyer

Comments about Foil Insulation Tape (2" x 150'):

Used for automotive clean up

  • Was this a gift?:
  • No
 
5.0

excellent product

By 01rabbit

from Nottingham , Pa

Verified Buyer

Comments about Foil Insulation Tape (3" x 150'):

Great for ceiling insulation panels

  • Was this a gift?:
  • No
 
5.0

FOIL TAPE

By Dave

from Brooklyn, New York

Verified Buyer

Comments about Foil Insulation Tape (3" x 150'):

Venture foil tape is one of the best products on the market. We have been using it exclusively for three years and haven't had any failure. There are many similar products on the market but with most of them, we have had many failure. Thankfully we have been fortunate with Venture tape without any problems. Once installed properly, it works as specified.

  • Was this a gift?:
  • No
 
5.0

I would buy this product again and again

By PICKER

from iXONIA wISCONSIN

Verified Buyer

Comments about Foil Insulation Tape (2" x 150'):

We use this HVAC FOIL FACED TAPE EVERY DAY, IT WORKS GREAT IN COLD WEATHER

  • Was this a gift?:
  • No

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers