50/50 Solder 1 lb. Spool - (50% Tin - 50% Lead)

50/50 Solder 1 lb. Spool - (50% Tin - 50% Lead)

SKU:SOLD50/50

Brand: Victory White

Victory White
SOLD50/50 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Material: 50% Lead
50% Tin
Size: 1 lb

Description for Victory White SOLD50/50

Note: This item contains 50% lead and may not be used in Potable Water Applications as of January 4th, 2014 in compliance with the Lead Free Act.

50/50 Solder 1 lb. Spool - (50% Tin - 50% Lead)

REVIEW SNAPSHOT®

by PowerReviews
Victory White50/50 Solder 1 lb. Spool - (50% Tin - 50% Antimony)
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

"I would buy this product again and agai

By asmotrov

from Silver Spring, MD

Verified Buyer

Comments about 95/5 Solder 1 lb. Spool - (95% Tin - 5% Antimony):

Things that are great about it

 
5.0

As expected

By DementedDad

from Texas

Verified Buyer

Comments about 95/5 Solder 1 lb. Spool - (95% Tin - 5% Antimony):

Nice thick solder. Works great on copper pipe fittings.

 
5.0

Quality product for the price.

By adam

from ny

Verified Buyer

Comments about 95/5 Solder 1 lb. Spool - (95% Tin - 5% Antimony):

Quality product for the price.

(1 of 2 customers found this review helpful)

 
4.0

Great solder

By taskswap

from Sandy Hook, CT

Verified Buyer

Comments about 95/5 Solder 1 lb. Spool - (95% Tin - 5% Antimony):

This solder is amazing. So shiny, so smooth. It even comes on a spool for convenient dispensing. And when you've used it all up, the spool can even be used as a toy - because this solder is LEAD FREE! Amazing!

 
5.0

This solder is great

By Tom HVAC contractor

from Southington, CT

Verified Reviewer

Comments about 95/5 Solder 1 lb. Spool - (95% Tin - 5% Antimony):

Great solder, especially at this price, flows well and cools quickly, I use it on domestic water applications as well as hydronic heating.

 
5.0

Great product for my application

By Fix it Eddie

from Amherst, NH

Verified Buyer

Comments about 50/50 Solder 1 lb. Spool - (50% Tin - 50% Antimony):

My application is not the normal plumbing application. I was looking for something that flowed quickly and held firmly after cooling. This mixture of solder did exactly what I wanted it to do in about two thirds of the time the 95/5 mix I was using. Saved time and gas. I am very happy with results.

 
5.0

I would buy this product again.

By Dave

from Pa.

Verified Buyer

Comments about 95/5 Solder 1 lb. Spool - (95% Tin - 5% Antimony):

Good product, very good price.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 50/50 Solder 1 lb. Spool - (50% Tin - 50% Antimony)

    Q:

    is this sold for copper plumbing ?
    Asked on 5/22/2012 by jason from covina, ca

    2 answers

    • VERIFIED BUYER

      A:

      Yes

      Answered on 5/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I used this solder along with a paste flux for copper plumbing with good results. It is safe for plumbing your water supply because it contains no lead.

      Answered on 5/24/2012 by Anonymous
Displaying question 1

Do you have a question about this product?