ViegaPEX Barrier Coil - 3/8" Coil (300 ft) Zoom

ViegaPEX Barrier Coil - 3/8" Coil (300 ft)

SKU:11415

Brand: Viega

Viega
Qty Price
$161.69
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Size: 3/8"
Length (Feet): 300'
Tubing Type: Oxygen Barrier
Material: PEX
Color: Black
Application: Heating
Max Pressure (PSI): 160 psi
Grade:
?
PEX-b
Warranty: 10 Year
Standards Met: ASTM F876
ASTM F877
NSF
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Max Temp (F): 180°F

Description for Viega 11415

Cross-linked polyethylene ViegaPEX Barrier tubing is manufactured to ASTM F876 and F877 standards. Recommended for use in floor heating/cooling, snow melting, baseboard and radiator connections. Outside PE layer protects oxygen barrier. Black with one red stripe for easy identification. Listed to NSF/ANSI Standards 14 and 61. For use with Viega's press and connection fittings only.

ViegaPEX Barrier Coil - 3/8" Coil (300 ft)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons