ViegaPEX Barrier Coil - 1-1/4" Coil (100 ft) Zoom

ViegaPEX Barrier Coil - 1-1/4" Coil (100 ft)

SKU:11475

Brand: Viega

Viega
Qty Price
$311.95
/ each
$599.90 / box (2 units x $299.95)
Non-Stock ItemAllow 5-7 Days to Ship Out
3
1

Specs

Size: 1-1/4"
Length (Feet): 100'
Tubing Type: Oxygen Barrier
Material: PEX
Color: Black
Application: Heating
Max Pressure (PSI): 80
Max Temp (F): 200°F
Grade:
?
PEX-b
Warranty: 10 Year
Standards Met: ASTM F876
ASTM F877
NSF
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)

Description for Viega 11475

ViegaPEX Barrier tubing is produced from cross-linkable, high density polyethylene resin. ViegaPEX Barrier includes four layers. The first layer is cross-linked, high density polyethylene. The second layer is an adhesive for the third layer, the ethylene vinyl alcohol layer (EVOH oxygen barrier). The fourth layer is another thin layer of polyethylene, applied on the outside to protect the EVOH layer from damage. EVOH is highly resistant to the passage of oxygen.

ViegaPEX Barrier tubing is recommended for hydronic radiant heating, cooling and snow melting systems using water or a water/glycol mix as the heat transfer media. Tubing may be installed in concrete, gypsum based lightweight concrete, sand, asphalt (in accordance with special guidelines) in or under wood flooring or behind wallboard or plaster. ViegaPEX Barrier may also be used as transfer lines for baseboard heating systems with a maximum operating temperature of 200°F @ 80 psi.

Tubing is marked with manufacturer, ViegaPEX Barrier, nominal size, rating, codes and standards, approvals, date, material code and location of production. Tubing is third party tested to the requirements of the stated ASTM and CSA standards. Tubing includes incremental footage markings to assist with loop layout. ViegaPEX is certified to NSF 61 and 14 for use as part of, or connected to a potable water system. ViegaPEX Barrier comes with a 90 day UV protection.

ViegaPEX Barrier Coil - 1-1/4" Coil (100 ft)

REVIEW SNAPSHOT®

by PowerReviews
ViegaPEX Barrier Coil - 3/4" Coil (150 ft)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(3 of 3 customers found this review helpful)

 
5.0

excellent and informative

By D Pressnall

from Napa, Ca

Verified Buyer

Comments about ViegaPEX Barrier Coil - 1" Coil (150 ft):

I use this product for radiant floor heating, home runs to boiler room from manifold locations. An excellent value but a little difficult to work with in cold weather.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

8 Questions | 8 Answers
Displaying questions 1-8
  • ViegaPEX Barrier Coil - 3/4" Coil (300 ft)

    Q:

    at what temperture will this piping freeze? I have to run the pex, strapped to the roof joice of an A frame house. I was going to insulate the tubing, using foam insulation. Will this be enough?
    Asked on 11/23/2011 by Anonymous from Philadelphia,Pa

    1 answer

    • CUSTOMER CARE

      A:

      The tubing will freeze when the liquid inside it freezes. This would be 32 °F for a 100% water mixture. If you're worried about a freeze issue we would recommend using heat tape and insulation on the piping.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • ViegaPEX Barrier Coil - 3/4" Coil (300 ft)

    Q:

    Can you paint this type of pex tubing?
    Asked on 11/18/2011 by badabing man from phila,pa

    1 answer

    • CUSTOMER CARE

      A:

      No, no kind of PEX tubing can be painted.

      Answered on 11/18/2011 by PexSupply Staff from NY
  • ViegaPEX Barrier Coil - 1" Coil (150 ft)

    Q:

    Can Viega Pex Barrier also be used for potable water?
    Asked on 11/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No. This tubing in not NSF approved

      Answered on 11/2/2011 by PexSupply Staff from NY
  • ViegaPEX Barrier Coil - 3/4" Coil (150 ft)

    Q:

    can i use sharkbite connectors with this tubing to connect to a baseboard heating system?
    Asked on 10/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, SharkBite fittings are compatible with ViegaPEX tubing.

      Answered on 10/3/2011 by PexSupply Staff from NY
  • ViegaPEX Barrier Coil - 1" Coil (150 ft)

    Q:

    Is the max temperature rating for the tubing based on the pressure rating? i.e. can the tubing handle more temperature at a lower pressure?
    Asked on 9/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is. The maximum temperature rating for PEX tubing is 200°F, but this is at 80psi.

      Answered on 9/21/2011 by PexSupply Staff from NY
  • ViegaPEX Barrier Coil - 3/8" Coil (300 ft)

    Q:

    How long will this tubing last in the sun?
    I would like to make a solar collector with it.
    Asked on 3/11/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      PEX tubing is not UV resistant; it may not even last a month in direct sunlight. We recommend that you sleeve the tubing in PVC. This will protect the PEX from UV rays.

      Answered on 3/11/2011 by PexSupply Staff from NY
  • ViegaPEX Barrier Coil - 1-1/2" Coil (100 ft)

    Q:

    What is the ID of this 1 1/2" PEX?
    Asked on 3/9/2011 by Doug from Montville, OH

    1 answer

    • CUSTOMER CARE

      A:

      The inside diameter of the 1 1/2" ViegaPEX is 1.244".

      Answered on 3/10/2011 by PexSupply Staff from NY
  • ViegaPEX Barrier Coil - 3/4" Coil (150 ft)

    Q:

    I'm re-running my hot water base board heating pipes in the basement in prep for finishing the basement. I have two questions:
    1) is the ViegaPEX Barrier Coil the type I need to replace the copper? If not, what should I be using
    2) I have the clamp tool (did my sinks, showers, toilet runs with it) will that tool work with this type of tubing
    Asked on 10/19/2010 by daBulls from northern NJ

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the ViegaPEX Barrier Coil is the correct type of PEX to be using in this application. The clamp tool and rings will work fine with this tubing as well.

      Answered on 10/20/2010 by PexSupply Staff from NY
Displaying questions 1-8

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons