3-Speed Low Head Circulator Pump Zoom

3-Speed Low Head Circulator Pump

SKU:12126

Brand: Viega

Viega
Qty Price
$96.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
2

Specs

Application: Zoning
Features: 3 Speed
Motor: 2 Pole
Single Phase
Flow Range (GPM): 0-17.5
0-17.5 GPM
Max Head (Ft): 19
Head Range (ft.): 0-19
Max Fluid Temp: 230°F
Min Fluid Temp: 36°F
Max. Working Pressure: 145 PSI

Description for Viega 12126

Viega offers two 3-speed, wet rotor, direct drive, in-line circulator pumps designed for residential and light commercial applications. These circulators are quiet and maintenance free, making them ideal to use in primary and/ or secondary loop system piping.

Features:

  • Choice of two 3-speed circulators; low and high head
  • Ease of wiring; plug-in quick connect terminals
  • Use as primary loop and / or secondary loop circulator
  • Ideal circulator replacement for Viega's Stations
  • Maintenance free

3-Speed Low Head Circulator Pump

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3-Speed Low Head Circulator Pump

    Q:

    What is pump constructed of, ie: material types of parts
    Asked on 6/17/2012 by Helen from Nj

    1 answer

    • CUSTOMER CARE

      A:

      The circulator pump is made of cast iron.

      Answered on 6/20/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons