3-Speed High Head Circulator Pump Zoom

3-Speed High Head Circulator Pump


Brand: Viega

Qty Price
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out



Application: Zoning
Type: 3-Speed Pump
Motor: 2 Pole
Single Phase
Flow Range (GPM): 0-34
Head Range (ft.): 0-30
Max Head (Ft): 30
Max Fluid Temp: 230°F
Min Fluid Temp: 36°F
Max. Working Pressure: 145 PSI

Description for Viega 12127

Viega offers two 3-speed, wet rotor, direct drive, in-line circulator pumps designed for residential and light commercial applications. These circulators are quiet and maintenance free, making them ideal to use in primary and/ or secondary loop system piping.


  • Choice of two 3-speed circulators; low and high head
  • Ease of wiring; plug-in quick connect terminals
  • Use as primary loop and / or secondary loop circulator
  • Ideal circulator replacement for Viega's Stations
  • Maintenance free

3-Speed High Head Circulator Pump

Q&A: Ask the Questions, share answers