Description
Fits Viega's stainless manifold return valves to provide individual zone control. 24 VAC, normally closed. Connects to standard Zone Control or can be wired directly with thermostats.

Features:
  • White in color w/ Viega logo on front
  • Normally closed
  • Water resistant
  • All around function indicator
  • 360 degree installation position
  • Snap-on installation
  • Valve adapter concept
  • Initially-Open function
  • 3.2 ft connecting wire
Read more
Specs
Application:
Zoning
Voltage:
24v
Operating Current:
75 mA
Stroke:
4 mm
Fluid Temperature Range:
32°F - 212°F
Type:
Accessory
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A