1-1/4" x 3/4" Propress Copper Reducer P x P Zoom

1-1/4" x 3/4" Propress Copper Reducer P x P

SKU:15593

Brand: Viega

Viega
Qty Price
$20.65
/ each
$99.25 / box (5 units x $19.85)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Size: 1-1/4" x 1/2"
Material: Copper
Application: Plumbing
Connection Type: ProPress

Description for Viega 15593

Propress Reducer Coupling

1-1/4" x 3/4" Propress Copper Reducer P x P

REVIEW SNAPSHOT®

by PowerReviews
Viega3/4" x 1/2" Propress Copper Reducer C x C
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Outstanding product

By Colorado Mark

from Colorado Springs, CO

Verified Buyer

Comments about 3/4" x 1/2" Propress Copper Reducer C x C:

Used the Pro-Press line of fittings to completely redo my home plumbing system. Fast, easy to use, hassle free!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers