Basic Digital Snow Melt Control II Zoom

Basic Digital Snow Melt Control II


Brand: Viega

17023 has been discontinued.
Suggested Alternative:
SKU: 17029
Brand: Viega



Application: Snow Melt
Input: 24 VAC
Output: 2 sets of SPDT dry contacts
1/2 HP @ 120 VAC
9.8 FLA
58.8 LRA
Type: Control
Height: 8.16"
Width: 4.91"
Depth (Inches): 2.37"

Description for Viega 17023

The Viega Basic Digital Snow Melt Control II provides automatic snow melt system activation with slab high limit. This control senses low air temperature and precipitation to activate the snow-ice melting system. A slab sensor prevents overheating of the slab. Equipped with a timer switch for manual activation.


  • Snow melting by demand only
  • Automatic snow melt activation
  • Manual override
  • Senses both temperature and precipitation
  • Simple installation and programming
  • Large digital LCD display
  • Reliable, economical
Time Specifications:
  • Input: 12 to 120V, 20A
  • Range: 2 to 12 hours
  • Dimensions: 2.75" x 4.5" x 1.2"
Snow Detector Specifications:
  • Input: 24 VAC
  • Output: 24 VAC signal to relay
  • Power Draw: 2.5 Watts (2.5 VA)
  • Dimensions: 3.5" x 3.5" x 2.5"

Basic Digital Snow Melt Control II

Q&A: Ask the Questions, share answers