Three Position Actuator for Stations Zoom

Three Position Actuator for Stations

SKU:18003

Brand: Viega

Viega
Qty Price
$189.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Zoning
Accessory For: Diverting Valves
Advanced Snow Melt Control (17015)
Basic Heating Control (16015)
Power Supply: 24 VAC
50/60 Hz
Power Consumption: 0.7 VA
Control Mode: 3-position (floating)
Stroke: 0.25"
Running Time: 150 sec at 50 Hz
120 sec at 60 Hz
Stem Force: 40 lbs
Ambient Temperature: 32°-140°F

Description for Viega 18003

This three position (floating) actuator controls the Stations or a Diverting Valve from a 24 VAC floating signal. Compatible with Basic and Advanced Heating Controls.

Features:

  • Small size allows installation where space is limited
  • Maintenance free actuator in plastic housing
  • Synchronous motor
  • Magnetic coupling for torque limitation independent of voltage
  • Suitable for 3-position modulating control (floating) without proportional feedback
  • No tools required for mounting

Three Position Actuator for Stations

REVIEW SNAPSHOT®

by PowerReviews
ViegaThree Position Actuator for Stations
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

Works Reliably for 6 Years

By Bob P

from Newton, MA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Three Position Actuator for Stations:

        I have used this actuator to control the temperature in the radiant floor of my church's parish hall. It functions perfectly with our Tekmar controller, and is very quiet. But, being an electromechanical device, it can't last forever. In 10 years, we've gone through two of these. The last one survived six years, because we wised up and shut the power off to it during non-heating months. This reduced the wear, since the floating actuator wasn't energized at all.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers