Proportional Actuator for Mixing Station (0-10V) Zoom

Proportional Actuator for Mixing Station (0-10V)

SKU:18025

Brand: Viega

Viega
Qty Price
$214.95 $167.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Application: Zoning
Accessory For: Diverting Valves
Advanced Snow Melt Control (17015)
Basic Heating Control (16015)
Power Supply: 24 VAC
Power Consumption: 2.5W
Control Signal: Proportional 0-10 VDC
Stroke: 0.2"
Running Time: 75 Seconds
Stem Force: 20 lbs
Ambient Temperature: 32°-122°F

Description for Viega 18025

This modulating actuator controls the diverting valve of a Mixing Station. Utilizing a 0-10 V DC signal the actuator allows the compatibility of a Mixing Station to a direct digital control system (DDC). Adapter for diverting valve included.

Features:

  • Small size allows installation where space is limited
  • Maintenance free actuator in plastic housing
  • Suitable for 0-10 V DC control (i.e. DDC systems)
  • No tools required for mounting
  • Threaded adapter included for attachment to Viega Mixing Station or diverting valves
  • No tools required for mounting

Proportional Actuator for Mixing Station (0-10V)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons