Powerhead for 1" Brass Manifold Zoom

Powerhead for 1" Brass Manifold

SKU:18028

Brand: Viega

Viega
Qty Price
$59.65
/ each
$287.75 / box (5 units x $57.55)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Zoning
Voltage:
?
24v
Operating Current: 125 mA
Type: Accessory

Description for Viega 18028

The Powerhead 18028 is a two position actuator for zone control which mounts on the return valve of the manifold. A 24V signal actuates the head to open the valve. The position of the valve is normally closed. The Powerhead may be used on all Brass 1" Viega heating manifolds. These powerheads are not compatible with Viega's 1-1/4" Stainless Steel Manifolds.

Features:

  • Grey cap allows for easy distinction between the brass powerhead and the Stainless Powerhead with the white cap.
  • Three indicator windows allow the position of the valve to be verified (valve is open when red bar is visible in window).
  • Compact design provides additional clearance for installation.
  • 48 in. cable length allows most connections to be made without additional wiring.

Powerhead for 1" Brass Manifold

REVIEW SNAPSHOT®

by PowerReviews
ViegaPowerhead for 1" Brass Manifold
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Works like a champ

By Russ

from Port Toaacco, MD

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Powerhead for 1" Brass Manifold:

        Kept me warm since I repaired my furnace - out-friggin-tastic product.

        • Was this a gift?:
        • No
         
        5.0

        PexSupply had a great price

        By Tom

        from Charlestown, RI

        Verified Buyer

        Comments about Powerhead for 1" Brass Manifold:

        A couple of these valves have failed on my heating system so I started looking around online for replacements. PexSupply had a different Viega valve so I inquired whether they could get this one. They rapidly said "yes" and put it on their site with a great price. I ordered several to have some spares.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Powerhead for 1" Brass Manifold

          Q:

          Maxium operating pressure?
          Asked on 10/13/2013 by Mark Lehtola from Breckenridge,Co

          1 answer

          • CUSTOMER CARE

            A:

            The powerheads do not come in contact with system pressure, they actuate the valves on the manifold. The unit does not have a pressure rating.

            Answered on 10/16/2013 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?