Digital Thermostat, 3 Wire Zoom

Digital Thermostat, 3 Wire

SKU:18050

Brand: Viega

Viega
Qty Price
$75.95
/ each
$364.75 / box (5 units x $72.95)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Mount: Horizontal
Application: Heat Only
Options: Works with Sensor
Control Panel: Digital
Programmability: Non-Programmable
User Interface: Push Button
Control: Microprocessor Control
Accuracy: 0.2°F
Operating Temp Range: 41°to 99°F
0.5°F increments
Environment Range: 32°-122°F
Power Supply: 24V +/- 10% 60 Hz 15 W Max
Output: TRIAC output 24 VAC
15 W Max
Floor Limiting Range: 50°-104°F
Type: Thermostat

Description for Viega 18050

The Digital Thermostat is ideal for individual room temperature control. A user friendly three button design allows for easy change of settings. Thermostat can sense either room temperature, floor temperature or both. Adjustable temperature setback function allows for energy savings. Thermostat can control up to four Powerheads directly or can be connected to a zone / circulator control box. With optional floor sensor, thermostat provides floor high or low limit function for floor protection or floor warming.

Features:

  • Compact design
  • Digital LCD display
  • Regulates floor or room temperature or both
  • Optional Floor Sensor available, #18051 (not included)
  • Setback function

Digital Thermostat, 3 Wire

REVIEW SNAPSHOT®

by PowerReviews
ViegaDigital Thermostat, 3 Wire
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Good upgrade from plain knobs

By AB

from NJ

Verified Buyer

Comments about Digital Thermostat, 3 Wire:

OUr house was built with the earlier version standard knobs. They have no indication of current room temp or set temp. The digital upgrades are a nice feature.

 
4.0

Good 3 wire, poor homeowner programming

By JerryT

from Plymouth Ca

Verified Buyer

Comments about Digital Thermostat, 3 Wire:

A good 3 wire themostat for radiant heat. Most are 2 wire so replacing my old one took a while to find this. It is easy to reqire. However, the programming instructions are full of engneer jargon har to understand as a layman.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Digital Thermostat, 3 Wire

    Q:

    I am looking at the viega 6 zone control, powerheads, and these thermostats to control heating for several greenhouses. I am also planning to use the system to control the heat of the water for my tilapia fish tanks. Is there a a temp sensor I can use with this thermostat to sense the temperature of the water? Thanks, Brian
    Asked on 3/16/2015 by Brian from Ararat, VA

    1 answer

    • CUSTOMER CARE

      A:

      No there is not, most thermostat companies do not make remote sensors that are designed for use in water

      Answered on 3/18/2015 by Supplyhouse Staff from New York
  • Digital Thermostat, 3 Wire

    Q:

    Is there a major difference between this thermostat and Uponor 501s if I use floor sensor with each?
    Asked on 7/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      There are no major differences other than that the 501 is a 4-wire unit.

      Answered on 7/21/2011 by PexSupply Staff from NY
  • Digital Thermostat, 3 Wire

    Q:

    I'd like to use this thermostat with a basic heating control setup for one room that has many windows. I have two circuits to be connected to one manifold injection station. The Viega program says using a thermostat would require the powerheads, which when closed would cause the circulator pump to deadhead. How can I control the room temperature for night setbacks or should the temp always be the same?
    This question has kept me from completing the installation of this system. The subfloor, tubing with panels and finished hardwood floor are completed. Just a matter of hardware connected to the hot water supply.
    Thank you for any input you could share. I'm bookmarking this site for future reference.
    Mark M
    Asked on 11/6/2010 by Mark M from Westerly RI 02891

    1 answer

    • CUSTOMER CARE

      A:

      The idea behind radiant floor heating is to have a consistent floor temperature. Most installers do not use a setback style thermostat because you never really change the settings on the thermostat for radiant heat.

      Answered on 11/9/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?