Zone Control (4 Zones) Zoom

Zone Control (4 Zones)

SKU:18060

Brand: Viega

Viega
Qty Price
$154.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Zoning
Accessory For: Powerhead (15061)
Digital Thermostat (18050)
Zones:
?
4
Control Input: 120 VAC
Control Output: 24 VAC
Transformer: 40 VA
Fuse: 5 Amp Max
Powerheads: 8 per control
Height: 6.75"
Width (Inches): 10.75"
Type: Control
Depth (Inches): 2.75"

Description for Viega 18060

The Viega Zone Control is a wiring and switching center for individual and/or multi- room control. The Zone Control simplifies wiring between Thermostats and Powerheads. LED lights on housing indicate individual zone heat demand. Available as a 4 or 6 zone, both with priority. Zone Control includes optional circulator activation function and built in transformer.

Features:

  • LED indicator lights
  • Simplified Wiring
  • Built in transformer

Zone Control (4 Zones)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Zone Control (4 Zones)

    Q:

    Can use use Uponor 501s with this control?
    Asked on 7/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can.

      Answered on 7/21/2011 by PexSupply Staff from NY
  • Zone Control (4 Zones)

    Q:

    I have a wirsbo type 514 , 4 zone controller which uses wirsbo type 507 thermostats. I need to replace this controller and would like to use uponor A3030101 thermostats would this controller be a replacement
    Asked on 1/17/2011 by Anonymous from michigan city ,in

    1 answer

    • CUSTOMER CARE

      A:

      You can use it as a replacement if your system is zoned by valves.

      Answered on 2/2/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?