Zone Control (6 Zones) Zoom

Zone Control (6 Zones)

SKU:18062

Brand: Viega

Viega
Qty Price
$209.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Zoning
Accessory For: Powerhead (15061)
Digital Thermostat (18050)
Zones:
?
6
Control Input: 120 VAC
Control Output: 24 VAC
Transformer: 2 x 40 VA
Fuse: 7 Amp Max
Powerheads: 16 per control
Height (Inches): 7.5
Width (Inches): 11.75"
Depth (Inches): 3"
Type: Control

Description for Viega 18062

The Viega Zone Control is a wiring and switching center for individual and/or multi- room control. The Zone Control simplifies wiring between Thermostats and Powerheads. LED lights on housing indicate individual zone heat demand. Available as a 4 or 6 zone, both with priority. Zone Control includes optional circulator activation function and built in transformer.

Features

  • LED indicator lights
  • Simplified Wiring
  • Built in transformer

Zone Control (6 Zones)

Q&A: Ask the Questions, share answers