Mixing Valve Actuator Zoom

Mixing Valve Actuator

SKU:20042

Brand: Viega

Viega
Qty Price
$264.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: Zoning
Accessory For: Mixing Valves
Advanced Snow Melt Control (17015)
Basic Heating Control (16015)
Size: 1/2"
3/4"
1"
1-1/4"
1-1/2"
2"

Description for Viega 20042

The Actuator is designed to provide electronic temperature control for Viega's Mixing Valves in heating, cooling and snow-ice melting applications. The actuator is designed to fit and modulate all of Viega's Mixing Valves 3/4" - 2". Operated by a 24V signal from the Viega Basic Heating Control, Advanced Heating Control and Advanced Snow Melt Control.

Mixing Valve Actuator

Q&A: Ask the Questions, share answers