Description
Four-way mixing valves regulate supply fluid temperature to the system and the return fluid temperature to the source. Four-way valves can be used in heating, cooling, snow and ice melting applications. These valves can be controlled manually or automatically. To properly protect the heat source from flue gas condensation the four way mixing valve must use actuator.
Read more
Specs
Size:
3/4"
Connection Type:
Threaded
Application:
Point of Source
Thread Type:
Female
Body Pattern:
4-Way
Max Temp (F):
230°F
Min Temp (F):
14°F
Valve Action:
Mixing
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A