Three Way Mixing Valve, 1" Zoom

Three Way Mixing Valve, 1"

SKU:20081

Brand: Viega

Viega
Qty Price
$160.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 1"
Application: Point of Source
Valve Action: Mixing
Body Pattern: 3-Way
Connection Type: Threaded
Max Temp (F): 230°F
Min Temp (F): 14°F

Description for Viega 20081

Three way mixing valves regulate fluid temperature to the system from the source. These valves are ideal for mixing or diverting fluid to control temperature in heating, cooling, and snow-ice melting system applications. The valves can be controlled both manually or automatically with the use of an actuator.

Three Way Mixing Valve, 1"

Q&A: Ask the Questions, share answers