3" x 2" Propress XL-C Copper Reducer (Lead Free) Zoom

3" x 2" Propress XL-C Copper Reducer (Lead Free)

SKU:20710

Brand: Viega

Viega
Qty Price
$109.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 3" x 2"
Material: Copper
Application: Plumbing
Connection Type: ProPress

Description for Viega 20710

Use to transition between different sizes of tubing and fittings. All fittings come with the Smart Connect Feature.

Note: 2-1/2" to 4" XL-C fittings must be installed with ProPress XL-C rings and V2 Actuator.

3" x 2" Propress XL-C Copper Reducer (Lead Free)

Q&A: Ask the Questions, share answers