Description
Use the P X FNPT adapter to connect varying sizes of tubing and fittings. Allows for a male NPT connection. All fittings come with the Smart Connect Feature.

Note: 2-1/2" to 4" XL-C fittings must be installed with ProPress XL-C rings and V2 Actuator.
Read more
Specs
Size:
3"
Material:
Copper
Application:
Plumbing
Connection Type:
Press x Female
×
Fitting Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A