2-1/2" Propress XL-C Copper Adapter Flange, Zero Lead (Flange x P) Zoom

2-1/2" Propress XL-C Copper Adapter Flange, Zero Lead (Flange x P)

SKU:20853

Brand: Viega

Viega
Qty Price
$155.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
2

Specs

Size: 2-1/2"
Material: Copper
Connection Type: ProPress
Application: Plumbing

Description for Viega 20853

Use on connections that require 4 or 8 bolt hole configurations. All fitting come with the Smart Connect Feature.

Note: 2-1/2" to 4" XL-C (copper) fittings must be installed with ProPress XL-C rings and V2 Actuator.

2-1/2" Propress XL-C Copper Adapter Flange, Zero Lead (Flange x P)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons