HX Series Heat Exchanger, 16 Plates Zoom

HX Series Heat Exchanger, 16 Plates

SKU:22006

Brand: Viega

Viega
Qty Price
$464.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: Heating
Domestic Hot Water
Snow Melt
Connection Size: 3/4"
Max Operating Temp: 350°F
Min. Operating Temp: -425°F
Max. Working Pressure: 450 psi
Length (Inches): 12"
Width: 5"
Number of Plates: 16

Description for Viega 22006

Brazed plate heat exchanger for use in radiant heating, snow melting, and domestic hot water systems. For pool, spa, and steam applications use MHX Series marine grade exchangers.

Heat exchanger may be installed in vertical or horizontal position (except steam exchangers). UL Listed.

HX Series Heat Exchanger, 16 Plates

Q&A: Ask the Questions, share answers