Description
ViegaPEX Tubing is manufactured to ASTM F876/F877 standards and listed to ANSI/NSF Standards 14 and 61. It is chlorine resistance rated for both traditional (CL-TD) and continuous recirculation (CL-R) applications. ViegaPEX Tubing is rated at 100 psi and 180 degrees F and 160 psi at 73 degrees F and is available in red, blue, and white.
Read more
Specs
Size:
3/4"
Color:
Red
Length (Feet):
100'
Fitting System Compatibility:
Crimp/Clamp (HydroPEX) PEX Compression Press (Viega) Push Fit (Sharkbite)
Tubing Type:
Non-Oxygen Barrier
Material:
PEX
Application:
Plumbing
Max Pressure (PSI):
160
Grade:
PEX-b
Warranty:
10 Year
Standards Met:
ASTM F876
ASTM F877
NSF
Max Temp (F):
180°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    27 Product Reviews

    Product Q&A