5/8" FostaPEX PEX-AL-PEX Tubing (150 ft. coil) Zoom

5/8" FostaPEX PEX-AL-PEX Tubing (150 ft. coil)

SKU:35030

Brand: Viega

Viega
Qty Price
$157.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 5/8"
Length (Feet): 150'
Fitting System Compatibility: PEX Press
Tubing Type: PEX-AL-PEX
Material: PEX-AL-PEX
Color: Grey
Application: Heating
Max Pressure (PSI): 160 psi
Grade:
?
PEX-b
Warranty: 10 Year
Standards Met: ASTM F876
ASTM F877
NSF
Max Temp (F): 200°F

Description for Viega 35030

FostaPEX tubing adds aluminum and PE outer layers to the tubing to provide form stability and an oxygen barrier. FostaPEX can be bent and will hold its new shape - excellent for exposed runs in basements and baseboard connections. For use with the Viega press fittings only.

This FostaPEX Prep Tool is required to ensure the tubing is prepared for secure PEX Press connections.

Note: FostaPEX Tubing is only compatible with Viega PEX Press Fittings, it is not compatible with Uponor (Wirsbo) Multi-Press fittings.

5/8" FostaPEX PEX-AL-PEX Tubing (150 ft. coil)

REVIEW SNAPSHOT®

by PowerReviews
Viega1/2" FostaPEX PEX-AL-PEX Tubing (150 ft. coil)
 
5.0

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

FostaPEX

By GW

from TX

Verified Buyer

Comments about 1/2" FostaPEX PEX-AL-PEX Tubing (150 ft. coil):

Very easy to use with the correct tools.

(0 of 1 customers found this review helpful)

 
5.0

Great product

By ML

from Pa.

Verified Buyer

Comments about 1/2" FostaPEX PEX-AL-PEX Tubing (150 ft. coil):

Great product stays rolled out, easy to use.

 
5.0

Exceptional product

By Cubby J

from New Milford

Verified Buyer

Comments about 3/4" FostaPEX PEX-AL-PEX Tubing (150 ft. coil):

Great product for when water / heat lines will be exposed. Looks professional.

(0 of 1 customers found this review helpful)

 
5.0

Name brand products at discount prices

By Ralph the plumber

from Cornwall, CT

Verified Buyer

Comments about 1" FostaPEX PEX-AL-PEX Tubing (150 ft. coil):

For heated water supply and return FostaPex is a Godsend. Though a bit stiff to work with, it's worth the effort, and an advantage when you want the pipe to hold its shape.

 
5.0

great product. I use it all the time.

By GeoTech

from Connecticut

Verified Buyer

Comments about 3/4" FostaPEX PEX-AL-PEX Tubing (150 ft. coil):

there is one downer. They donot make tube talons that fit over the fosta pex. The extra aluminum outside shield adds a little thickness. But the product has so many benifits and pros that I can deal with the minor troubles.

 
5.0

Great technology

By eddie

from methuen ma

Verified Buyer

Comments about 3/4" FostaPEX PEX-AL-PEX Tubing (150 ft. coil):

easy to work with fast install saves money

 
5.0

We've been using his product for years

By Geoffrey

from Woodstock New York

Verified Buyer

Comments about 3/4" FostaPEX PEX-AL-PEX Tubing (150 ft. coil):

This product is versatile as it can be used for heating and domestic water. It's thermal expansion qualities are similar to copper.

 
5.0

Great for Concrete Slab Installations

By R K Tek

from Boston, MA

Verified Buyer

Comments about 1/2" FostaPEX PEX-AL-PEX Tubing (300 ft. coil):

We used this in our basement concrete slab and it worked out great. The outer aluminum layer helped protect the tubing from damage during the concrete pour - worth the small extra cost.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

9 Questions | 14 Answers
Displaying questions 1-9
  • 1/2" FostaPEX PEX-AL-PEX Tubing (150 ft. coil)

    Q:

    Hello,

    If I use the FostaPEX prep tool to strip the outer layers, will that allow me to use standard barbed fittings and crimp/clamp systems with the remaining exposed inner tube? From what I can tell, the innermost tube of FostaPex looks like standard PEX..

    Thanks,
    James
    Asked on 6/2/2013 by James

    3 answers

    • VERIFIED BUYER

      A:

      don't do it. don't use ANY pex fittings other than Viega Press with the Fostapex. They are the best in all aspects, and will NOT leak. I use FostaPex for baseboard heat runs, and for compressed air in my shop. Viega fittings are like mini-hydraulic fittings, and are the very best. Yes, make sure you use the prep tool on the fostapex.

      Answered on 6/3/2013 by Michael from Moultonborough, NH
    • VERIFIED BUYER

      A:

      Yes. That's the idea. From their website: "Viega FostaPEX is the only
      product on the market with a fully dimensional PEX tubing wall, allowing it
      to be used with the standard Viega PEX Press fitting system."

      Answered on 6/3/2013 by Anonymous
    • CUSTOMER CARE

      A:

      We would only recommend using PEX Press fittings with FostaPEX tubing.

      Answered on 7/1/2013 by PexSupply Staff from NY
  • 1/2" FostaPEX PEX-AL-PEX Tubing (150 ft. coil)

    Q:

    I am a DIY newbie homeowner. Can I use a Sharkbite coupler to go from 1/2" Frostapex to a more standard 1/2 PEX pipe like they sell in hardware stores?
    Asked on 5/6/2012 by Merlin from Portland, Maine

    1 answer

    • CUSTOMER CARE

      A:

      FostaPEX only works with PEX press fittings. You would not be able to use a SharkBite fitting with it.

      Answered on 5/7/2012 by PexSupply Staff from NY
  • 3/4" FostaPEX PEX-AL-PEX Tubing (150 ft. coil)

    Q:

    Which hangers should I use to mount 3/4" FostaPEX onto and through joists? 3/4" Fostapex has an OD of .875", too small for 1" and too big for 3/4"
    Asked on 5/1/2012 by Mal from Maywood, NJ

    3 answers

    • VERIFIED BUYER

      A:

      Standard copper tubing used for water supply has an OD of 0.875, or 7/8",
      the same size as FostaPEX. See, it's nice that they thought about this
      ahead of time.
      In the building trades, it seems that nothing is the size it says it is.
      2x4s are 1.5x3.5, 1/2" iron pipe is bigger than 1/2" even on the inside.
      The same is true of copper tubing.
      On the other hand, air conditioning tubing is measured on the OD. So 1/2"
      A/C tubing is the same as 3/8 water tubing.

      Answered on 5/1/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I just recently installed the ¾” FostaPex in my addition for all my heating
      lines and I used a combination of the multi-sized Tube Talon and the ¾”
      j-hooks. I mostly used the Talon’s as they were easier to install in my
      application, however both have a “snap” tight fit that works very well. Fair
      warning though, the Talon nails are ribbed, so when they are in, they’re in!
      http://www.pexsupply.com/PEX-Tube-Talons-198000
      http://www.pexsupply.com/J-Hooks-15022000

      Answered on 5/1/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Any hangers designed for use with standard 3/4" PEX tubing (i.e. PEX without an aluminum layer) will work with 3/4" FostaPEX. Like 3/4" FostaPEX, 3/4" PEX tubing has a 0.875" outside diameter.

      Answered on 5/2/2012 by PexSupply Staff from NY
  • 1" FostaPEX PEX-AL-PEX Tubing (150 ft. coil)

    Q:

    Are there any compression fittings that are compatible with fostapex?
    Asked on 2/16/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately there are not. If you use FostaPEX tubing, you are limited to PEX Press fittings.

      Answered on 2/17/2012 by PexSupply Staff from NY
  • 3/4" FostaPEX PEX-AL-PEX Tubing (150 ft. coil)

    Q:

    exactly what fittings are required for viega fostapex tubing
    Asked on 12/13/2011 by bill from schodack landing ,new york

    2 answers

    • A:

      3/4 FostaPEX PEX-AL-PEX Tubing (150 ft. coil) required the use of Viega press fittings ONLY!

      Answered on 1/11/2012 by Anonymous from None
    • CUSTOMER CARE

      A:

      FostaPEX tubing only works with PEX Press fittings.

      Answered on 12/14/2011 by PexSupply Staff from NY
  • 1/2" FostaPEX PEX-AL-PEX Tubing (150 ft. coil)

    Q:

    Can you use Rifeng Press fittings or Rifeng Compression fittings with FostaPEX from Viega?
    Asked on 10/12/2011 by KSS Plumbing from Ft Collins, CO

    1 answer

    • CUSTOMER CARE

      A:

      No, Viega's FostaPEX tubing only works with PEX press fittings.

      Answered on 10/12/2011 by PexSupply Staff from NY
  • 5/8" FostaPEX PEX-AL-PEX Tubing (150 ft. coil)

    Q:

    What is the btu ratings for 3/4 inch fostapex
    Asked on 8/23/2011 by tipper from gloversville, Ny

    1 answer

    • CUSTOMER CARE

      A:

      The tubing itself does not have a BTU rating. In a radiant heat system, the amount of BTU's you will get through the tubing depends on the boiler, the delta T, and the sizing of the tubing and circulators.

      Answered on 8/23/2011 by PexSupply Staff from NY
  • 1/2" FostaPEX PEX-AL-PEX Tubing (150 ft. coil)

    Q:

    Is this product rated for potable use?
    What is the minimum bending radius?
    What is the exact outside dimension of this tube?
    Asked on 12/20/2010 by DIYer from Long Island NY

    1 answer

  • 3/4" FostaPEX PEX-AL-PEX Tubing (150 ft. coil)

    Q:

    is this what you need for hot water base board heating
    Asked on 10/30/2010 by ted from broadalbin, ny

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use this PEX for the baseboard heating along with any of the other PEX tubing under the radiant heat section of our website.

      Answered on 11/1/2010 by PexSupply Staff from NY
Displaying questions 1-9

Do you have a question about this product?