Description
Note: FostaPEX Tubing is only compatible with Viega PEX Press Fittings, it is not compatible with Uponor (Wirsbo) Multi-Press fittings.

This FostaPEX Prep Tool is required to ensure the tubing is prepared for secure PEX Press connections.

FostaPEX tubing adds aluminum and PE outer layers to the tubing to provide form stability and an oxygen barrier. FostaPEX can be bent and will hold its new shape - excellent for exposed runs in basements and baseboard connections. For use with the Viega press fittings only.
Read more
Specs
Size:
3/4"
Length (Feet):
150'
Fitting System Compatibility:
PEX Press
Tubing Type:
PEX-AL-PEX
Material:
PEX-AL-PEX
Color:
Grey
Application:
Heating
Max Pressure (PSI):
160
Grade:
PEX-b
Warranty:
10 Year
Standards Met:
ASTM F876
ASTM F877
NSF
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
6 Videos

    10 Product Reviews

    Product Q&A