3/8", 4 Port Zero Lead Compression MINIBLOC Zoom

3/8", 4 Port Zero Lead Compression MINIBLOC

SKU:36042

Brand: Viega

Viega
Qty Price
$49.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
8

Resources

Specs

Number of Outlets: 4
Loop Size: 3/8"
Material: Plastic
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
Features: Zero Lead
Application: Plumbing

Description for Viega 36042

ZERO LEAD MINIBLOC-COMPRESSION

Compression MINIBLOC's provide a zone manifold for the plumbing system. These MINIBLOC's use either 3/8" or 1/2" distribution ports. All Compression MINIBLOCs include port compression connections, drill templates, instruction guide, faceplate and port labels.

The SKU number represents all blue valves. Red valve caps are included to designate hot water lines.

Please Note:

  • Supply Adapters must be purchased separately and are required to install this product.
  • 53601: MANABLOC Supply End Cap does not come included and must be purchased separately.
  • The MANABLOC Wrench allows you to easily tighten the lock-in nuts for this MANABLOC with precision. This item must be purchased separately, as it is not required but highly recommended..

Image may not represent actual product.

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

3/8", 4 Port Zero Lead Compression MINIBLOC

REVIEW SNAPSHOT®

by PowerReviews
Viega1/2", 8 Port Zero Lead Compression MINIBLOC
 
4.7

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Perfect Replacement part

        By Geo

        from Michigan

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2", 8 Port Zero Lead Compression MINIBLOC:

              Replacement for RV. Very Good :)

              • Was this a gift?:
              • No
               
              5.0

              Very easy to set up/install

              By Steve

              from Boston

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2", 8 Port Zero Lead Compression MINIBLOC:

                    Once I downloaded the manual this manifold was quick and easy to install. My only recommendation is that they ship these with the manual. otherwise these are slick little manifolds! They come with extra compression hardware in case you make a mistake. But, I would still recommend ordering extra as the components are less than dollar each.

                    • Was this a gift?:
                    • No
                     
                    4.0

                    I would buy this product again

                    By maritimeinv

                    from Augusta, ME

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2", 4 Port Zero Lead Compression MINIBLOC:

                          Extremely useful and has streamlined our boats plumbing

                          • Was this a gift?:
                          • No

                          (0 of 1 customers found this review helpful)

                           
                          4.0

                          Good product

                          By Marine Inventory

                          from Augusta, ME

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2", 6 Port Zero Lead Compression MINIBLOC:

                                We use this in our boats. Has been a big time saver and makes it a nice clean fit.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Great product

                                By Joe

                                from Herriman, UT

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2", 8 Port Zero Lead Compression MINIBLOC:

                                      I already have a "Manabloc" in my home for the hot and cold water, which is connected after the water softener. I purchased the "Minibloc" to connect all of my outside faucets infront of the water softener, so I would not be wasting money & soft water in the yard. It will also give me shut offs for all of faucets. BUT, They should tell you that you HAVE to purchase THEIR inlet connection. I went to the local plumbing supply houses and no one carries the proper inlet connector. I had to come back and purchase it here, pay another $10 shippiing and wait another week before starting my project. THEY SHOULD SELL IT AS A KIT.

                                      • Was this a gift?:
                                      • No
                                       
                                      4.0

                                      Good stuff

                                      By Tom

                                      from Los Angels

                                      Verified Buyer

                                      Comments about 1/2", 8 Port Zero Lead Compression MINIBLOC:

                                      Product installed quickly and was well built. Be careful not to overtighten the end cap as I did. I torqued it too much and now cant easily get it off. Otherwise worked as advertised.

                                       
                                      5.0

                                      Exactly what I needed

                                      By DW

                                      from PA

                                      Verified Buyer

                                      Comments about 1/2", 4 Port Zero Lead Compression MINIBLOC:

                                      Very easy installed with no leaks. Note: you need to purchase an inlet fitting for your supply. There should be a reminder when you select the minibloc.

                                       
                                      5.0

                                      GREAT, EASY, BIG TIME SAVER

                                      By Mr. fix-it

                                      from Roanoke,VA

                                      Verified Buyer

                                      Comments about 1/2", 4 Port Zero Lead Compression MINIBLOC:

                                      Add on to an existing manifold, It was very easy to work with and cut my labor time by 50%.

                                       
                                      5.0

                                      Great add on water manifold

                                      By Randy W

                                      from Cedar Rapids Iowa

                                      Verified Buyer

                                      Comments about 1/2", 3 Port Zero Lead Compression MINIBLOC:

                                      This was a great and easy to install water manifold. I used it to add more hot water lines to my lower level. Good instructions and a snap to install.

                                      Displaying reviews 1-9

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      7 Questions | 17 Answers
                                      Displaying questions 1-7
                                      • 1/2", 6 Port Zero Lead Compression MINIBLOC

                                        Q:

                                        Do all ports use standard MPT threads? I tried to fit a 1" copper female adapter on the input and it didn't want to thread on easily.
                                        Asked on 3/17/2014 by Joe from Milwaukee

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          All of the ports use straight threads, you should stick with the viega supply and port adapters so you do not damage the threads.

                                          Answered on 3/21/2014 by Anonymous
                                      • 1/2", 8 Port Zero Lead Compression MINIBLOC

                                        Q:

                                        Is this MINIBLOC open on both ends so I can continue my run to another 3/4 inch pipe.
                                        Asked on 1/17/2013 by rick from Tunkhannock,PA

                                        4 answers

                                        • VERIFIED BUYER

                                          A:

                                          Yes it is and, adapters provide ability to run a smaller pipe out.

                                          Answered on 1/21/2013 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          It is open on both ends.

                                          Answered on 1/17/2013 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes, the MINIBLOC is open on both ends!

                                          Answered on 1/17/2013 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes, it is open on both ends. You can continue your run.

                                          Answered on 1/18/2013 by Anonymous
                                      • 1/2", 3 Port Zero Lead Compression MINIBLOC

                                        Q:

                                        what size is the primary input line?Is it same as the output line of 1/2"? And if I want to get a 3/4" input line,which adapter should I use, can you tell me the specific SKU number? Thanks
                                        Asked on 9/20/2012 by Julia from CA

                                        5 answers

                                        • VERIFIED BUYER

                                          A:

                                          Main line should be 3/4".  You can buy adapter from Pex 1/2 to 3/4.

                                          Answered on 9/20/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          You have to buy a seperate piece for the input line. I don't think it's included. They come in different sizes i believe.
                                          Gedalya Guttman

                                          Answered on 9/20/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          http://www.viega.net/productcatalog.html#modeldetail-group***.****663
                                          heres the link to the product page, it does not say, I would contact viega,
                                          I would assume 1/2"

                                          Answered on 9/20/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Input is 1" there are 2 or an in and a out 1" for connecting multiple
                                          manifolds your choice of supply adapter can be seen at this link
                                          http://www.pexsupply.com/MANABLOC-Supply-Adapters-764000 there are 4 3/4"
                                          choices depending on witch type of 3/4" connection you want

                                          Answered on 9/20/2012 by Anonymous
                                        • CUSTOMER CARE

                                          A:

                                          You can use either 3/4" or 1" input lines. If you use 3/4" lines, you will probably want to use part 46646 unless you have a PEX crimp or PEX press tool.

                                          Answered on 9/28/2012 by PexSupply Staff from NY
                                      • 1/2", 3 Port Zero Lead Compression MINIBLOC

                                        Q:

                                        Does this minibloc have a primary input, primary output, and five either hot or cold distribution ports?
                                        Thanks!
                                        Asked on 2/13/2012 by Anonymous from pierre,sd

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This MINIBLOC (part 36033) only has three distribution ports. Viega does not make any 5-port MINIBLOCS. They likely use them as the stock photos to avoid confusion with actual items. Part 36043 is the 4-port 1/2" compression MINIBLOC and 36063 is the 6-port version. They each have an input and an output, and you are correct that they each individual unit must be used exclusively for either hot or cold.

                                          Answered on 2/13/2012 by PexSupply Staff from NY
                                      • 1/2", 3 Port Zero Lead Compression MINIBLOC

                                        Q:

                                        I want to install an outdoor frost-free spigot through my basement wall. I am thinking of running one hot port and one cold port from my MANABLOC into each of the supply ends of a 3-port MINIBLOC. I want to cap off two of the MINIBLOC ports and run the third MINIBLOC port into my frost free spigot. This will theoretically give me the ability to 'set' the temperature of the water coming from the outdoor spigot and allow me to have cold, warm, or hot water at that spigot by adjusting the hot and cold MANABLOC valves. What do you think about the possibility of this working?
                                        Asked on 10/15/2011 by NorthFace from Pittsburgh, PA

                                        4 answers

                                        • A:

                                          Make sure you use one way check valves in line so the hot doesn't back feed into the cold.

                                          Answered on 7/14/2012 by Doug Construction from Chesterland, Ohio
                                        • A:

                                          I am also curious as to how well it worked out. If you haven't done it yet I would recommend a check valve in each line to ensure that you don't feed hot water into the cold side of your main manifold and vice-versa.

                                          Answered on 7/15/2012 by Jay from Brewster, NY
                                        • CUSTOMER CARE

                                          A:

                                          This does sound like it could work. We have never heard of anyone doing this, but we cannot think of any reason you would have a problem.

                                          Answered on 10/18/2011 by PexSupply Staff from NY
                                        • A:

                                          So you want to connect 1 cold supply pipe to the supply port and then connect 1 hot supply pipe to the opposite side's supply port, then cap all other ports other than the 1 connected to your exterior spickot. I am curious if you actually followed through on your experiment. Because it seems that it would be a real pain in the you know what if you had to visit your "manabloc" manifold every single time you wanted to switch the water temperature from hot to cold or warm since that would be the only way to control the amount of hot and cold water that is flowing into the "minibloc" manifold. My suggestion would be to install a faucet (perhaps an "old style" laundry faucet or other) instead of a spickot that is connected to your main "manabloc" or just install 2 spickots right next to each other. That way you could control the water temperature very conveniently at the location you are using it.

                                          Answered on 4/7/2012 by Chris from Cleveland, OH
                                      • 1/2", 3 Port Zero Lead Compression MINIBLOC

                                        Q:

                                        Is there a model available that has 3/4" main line in/out with 1/2" distribution lines?
                                        Asked on 4/18/2011 by Drew from Green Bay, WI

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          You would need to use this MINIBLOC with 3/4" supply adapters.

                                          Answered on 4/19/2011 by PexSupply Staff from NY
                                      • 1/2", 8 Port Zero Lead Compression MINIBLOC

                                        Q:

                                        Can I use this compression type system with ProPex tubbing that requires an expander tool?
                                        Asked on 4/5/2011 by Dan from Raymond WA.

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          ProPEX is a fitting system, not a style of PEX tubing. That said, compression-type systems work with any kind of standard PEX.

                                          Answered on 4/6/2011 by PexSupply Staff from NY
                                      Displaying questions 1-7

                                      Do you have a question about this product?