1/2", 8 Port Zero Lead Compression MINIBLOC Zoom

1/2", 8 Port Zero Lead Compression MINIBLOC

SKU:36083

Brand: Viega

Viega
Qty Price
$81.95
/ each
$393.25 / box (5 units x $78.65)
In Stock! Ships in 24-48 Hours
(16 Available)
8

Resources

Specs

Number of Outlets: 8
Loop Size: 1/2"
Material: Plastic
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
Features: Zero Lead
Application: Plumbing

Description for Viega 36083

Image may not represent actual product.

Please see all bolded notes below.

Please Note:

  • Supply Adapters must be purchased separately and are required to install this product.
  • T-Handle is included with this MINIBLOC
  • 53601: MANABLOC Supply End Cap does not come included and must be purchased separately.
  • The MANABLOC Wrench allows you to easily tighten the lock-in nuts for this MANABLOC with precision. This item must be purchased separately, as it is not required but highly recommended..
**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

ZERO LEAD MINIBLOC-COMPRESSION

Compression MINIBLOC's provide a zone manifold for the plumbing system. These MINIBLOC's use either 3/8" or 1/2" distribution ports. All Compression MINIBLOCs include port compression connections, drill templates, instruction guide, faceplate and port labels.

The SKU number represents all blue valves. Red valve caps are included to designate hot water lines.

1/2", 8 Port Zero Lead Compression MINIBLOC

REVIEW SNAPSHOT®

by PowerReviews
Viega3/8", 4 Port Zero Lead Compression MINIBLOC
 
4.8

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (13)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (12)

Reviewed by 16 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Good product

By Jerry

from Sioux Falls, S.D.

Verified Buyer

Comments about 3/8", 6 Port Zero Lead Compression MINIBLOC:

I was replacing an old Vanguard 12 port unit. Viega does not offer a 12 so I purchased two 6 port units and mounted them back to back. Worked great.

  • Was this a gift?:
  • No
 
5.0

Great Service

By Wayne In Montana

from Helena, MT

Verified Buyer

Comments about 1/2", 4 Port Zero Lead Compression MINIBLOC:

This product seems well built and is just what I needed to route my water lines. I was really impressed by Supply House customer service. I made a mistake and ordered the wrong size unit and they took it back with no problems and didn't charge me a restocking fee. I'm sure I will be buying from Supply House in the future.

  • Was this a gift?:
  • No
 
5.0

Would definetly buy again

By Tony

from Commack,NY

Verified Buyer

Comments about 1/2", 3 Port Zero Lead Compression MINIBLOC:

easy to install, good instructions for installation. Device is uaed at an off the grid cabin. After two years seals between valves leaked. Warranty was honored and a replacement was installed in 20 minutes. You need the specialized wrench to tighten the supply connections. Be sure to check what connections you want for the inlet and outlet ports.

  • Was this a gift?:
  • No
 
5.0

Replaced a MXBD1B-12C2

By delwinp

from Prineville, OR

Verified Buyer

Comments about 3/8", 6 Port Zero Lead Compression MINIBLOC:

Replaced a MXBD1B-12C2 with two of these worked GREAT, no modifications needed.and 2 MANABLOC Supply End Caps.

  • Was this a gift?:
  • No

(2 of 2 customers found this review helpful)

 
5.0

Easy as pie

By TomB

from Wayne, Pa

Verified Buyer

Comments about 1/2", 8 Port Zero Lead Compression MINIBLOC:

I built my house 8 years ago and the builder installed a manabloc /plumbing system with no unused ports for hot or cold water. I am now finishing my basement and adding a powder room and a bar sink. I needed to expand the ports on this unfamiliar system. After asking Supply House how to do it I found out that it is as easy pie if you plan it right and have all the right materials. It is almost as easy as connecting a garden hose. I am now ready to extend the new pex hot and cold lines to the new fixtures and that IS as easy as connecting a garden hose. I feel like a master plumber now. I can't think of anything negative about the experience.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Miniblox

By CR Plumbler

from Ripley WV

Verified Buyer

Comments about 1/2", 4 Port Zero Lead Compression MINIBLOC:

Worked great for my needs although I wish they still made the Manabloc with four ports on each side.

  • Was this a gift?:
  • No
 
5.0

easy to install

By MollyD

from Columbia, Tn

Verified Buyer

Comments about 1/2", 4 Port Zero Lead Compression MINIBLOC:

The product arrived promptly and in great shape. Instructions were pretty good except it didn't say the mounting tabs shouldn't be fastened to the wall too tightly or they won't flex enough to let the unit be mounted. A call to tech support at supply house got me Viega's #. They quickly resolved the issue and my bloc was easily mounted. Overall an A++ experience.

  • Was this a gift?:
  • No
 
5.0

Perfect Replacement part

By Geo

from Michigan

Verified Buyer

Comments about 1/2", 8 Port Zero Lead Compression MINIBLOC:

Replacement for RV. Very Good :)

  • Was this a gift?:
  • No
 
5.0

Very easy to set up/install

By Steve

from Boston

Verified Buyer

Comments about 1/2", 8 Port Zero Lead Compression MINIBLOC:

Once I downloaded the manual this manifold was quick and easy to install. My only recommendation is that they ship these with the manual. otherwise these are slick little manifolds! They come with extra compression hardware in case you make a mistake. But, I would still recommend ordering extra as the components are less than dollar each.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
4.0

I would buy this product again

By maritimeinv

from Augusta, ME

Verified Buyer

Comments about 1/2", 4 Port Zero Lead Compression MINIBLOC:

Extremely useful and has streamlined our boats plumbing

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 17 Answers
Displaying questions 1-7
  • 1/2", 6 Port Zero Lead Compression MINIBLOC

    Q:

    Do all ports use standard MPT threads? I tried to fit a 1" copper female adapter on the input and it didn't want to thread on easily.
    Asked on 3/17/2014 by Joe from Milwaukee

    1 answer

    • CUSTOMER CARE

      A:

      All of the ports use straight threads, you should stick with the viega supply and port adapters so you do not damage the threads.

      Answered on 3/21/2014 by Anonymous
  • 1/2", 8 Port Zero Lead Compression MINIBLOC

    Q:

    Is this MINIBLOC open on both ends so I can continue my run to another 3/4 inch pipe.
    Asked on 1/17/2013 by rick from Tunkhannock,PA

    4 answers

    • VERIFIED BUYER

      A:

      Yes it is and, adapters provide ability to run a smaller pipe out.

      Answered on 1/21/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It is open on both ends.

      Answered on 1/17/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, the MINIBLOC is open on both ends!

      Answered on 1/17/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it is open on both ends. You can continue your run.

      Answered on 1/18/2013 by Anonymous
  • 1/2", 3 Port Zero Lead Compression MINIBLOC

    Q:

    what size is the primary input line?Is it same as the output line of 1/2"? And if I want to get a 3/4" input line,which adapter should I use, can you tell me the specific SKU number? Thanks
    Asked on 9/20/2012 by Julia from CA

    5 answers

    • VERIFIED BUYER

      A:

      Main line should be 3/4".  You can buy adapter from Pex 1/2 to 3/4.

      Answered on 9/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You have to buy a seperate piece for the input line. I don't think it's included. They come in different sizes i believe.
      Gedalya Guttman

      Answered on 9/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      http://www.viega.net/productcatalog.html#modeldetail-group***.****663
      heres the link to the product page, it does not say, I would contact viega,
      I would assume 1/2"

      Answered on 9/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Input is 1" there are 2 or an in and a out 1" for connecting multiple
      manifolds your choice of supply adapter can be seen at this link
      http://www.pexsupply.com/MANABLOC-Supply-Adapters-764000 there are 4 3/4"
      choices depending on witch type of 3/4" connection you want

      Answered on 9/20/2012 by Anonymous
    • CUSTOMER CARE

      A:

      You can use either 3/4" or 1" input lines. If you use 3/4" lines, you will probably want to use part 46646 unless you have a PEX crimp or PEX press tool.

      Answered on 9/28/2012 by PexSupply Staff from NY
  • 1/2", 3 Port Zero Lead Compression MINIBLOC

    Q:

    Does this minibloc have a primary input, primary output, and five either hot or cold distribution ports?
    Thanks!
    Asked on 2/13/2012 by Anonymous from pierre,sd

    1 answer

    • CUSTOMER CARE

      A:

      This MINIBLOC (part 36033) only has three distribution ports. Viega does not make any 5-port MINIBLOCS. They likely use them as the stock photos to avoid confusion with actual items. Part 36043 is the 4-port 1/2" compression MINIBLOC and 36063 is the 6-port version. They each have an input and an output, and you are correct that they each individual unit must be used exclusively for either hot or cold.

      Answered on 2/13/2012 by PexSupply Staff from NY
  • 1/2", 3 Port Zero Lead Compression MINIBLOC

    Q:

    I want to install an outdoor frost-free spigot through my basement wall. I am thinking of running one hot port and one cold port from my MANABLOC into each of the supply ends of a 3-port MINIBLOC. I want to cap off two of the MINIBLOC ports and run the third MINIBLOC port into my frost free spigot. This will theoretically give me the ability to 'set' the temperature of the water coming from the outdoor spigot and allow me to have cold, warm, or hot water at that spigot by adjusting the hot and cold MANABLOC valves. What do you think about the possibility of this working?
    Asked on 10/15/2011 by NorthFace from Pittsburgh, PA

    4 answers

    • A:

      Make sure you use one way check valves in line so the hot doesn't back feed into the cold.

      Answered on 7/14/2012 by Doug Construction from Chesterland, Ohio
    • A:

      I am also curious as to how well it worked out. If you haven't done it yet I would recommend a check valve in each line to ensure that you don't feed hot water into the cold side of your main manifold and vice-versa.

      Answered on 7/15/2012 by Jay from Brewster, NY
    • CUSTOMER CARE

      A:

      This does sound like it could work. We have never heard of anyone doing this, but we cannot think of any reason you would have a problem.

      Answered on 10/18/2011 by PexSupply Staff from NY
    • A:

      So you want to connect 1 cold supply pipe to the supply port and then connect 1 hot supply pipe to the opposite side's supply port, then cap all other ports other than the 1 connected to your exterior spickot. I am curious if you actually followed through on your experiment. Because it seems that it would be a real pain in the you know what if you had to visit your "manabloc" manifold every single time you wanted to switch the water temperature from hot to cold or warm since that would be the only way to control the amount of hot and cold water that is flowing into the "minibloc" manifold. My suggestion would be to install a faucet (perhaps an "old style" laundry faucet or other) instead of a spickot that is connected to your main "manabloc" or just install 2 spickots right next to each other. That way you could control the water temperature very conveniently at the location you are using it.

      Answered on 4/7/2012 by Chris from Cleveland, OH
  • 1/2", 3 Port Zero Lead Compression MINIBLOC

    Q:

    Is there a model available that has 3/4" main line in/out with 1/2" distribution lines?
    Asked on 4/18/2011 by Drew from Green Bay, WI

    1 answer

    • CUSTOMER CARE

      A:

      You would need to use this MINIBLOC with 3/4" supply adapters.

      Answered on 4/19/2011 by PexSupply Staff from NY
  • 1/2", 8 Port Zero Lead Compression MINIBLOC

    Q:

    Can I use this compression type system with ProPex tubbing that requires an expander tool?
    Asked on 4/5/2011 by Dan from Raymond WA.

    1 answer

    • CUSTOMER CARE

      A:

      ProPEX is a fitting system, not a style of PEX tubing. That said, compression-type systems work with any kind of standard PEX.

      Answered on 4/6/2011 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?